|
FORMAT
Hangslot messing 30mm
ERIKS Artikelnr: 12056980
Catalogusartikelnr 1: 73560031
Catalogusartikelnr. 2: 73560031
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "brass padlock 30mm",
"item_id": "gr0000000466987",
"material_number": "12056980",
"price": "5.73",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0020_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brass padlock 30mm",
"item_id": "gr0000000466987",
"material_number": "12056980",
"price": "5.73",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0020_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Hangslot messing 40mm
ERIKS Artikelnr: 12056981
Catalogusartikelnr 1: 73560041
Catalogusartikelnr. 2: 73560041
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "brass padlock 40mm",
"item_id": "gr0000000508235",
"material_number": "12056981",
"price": "8.03",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0020_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brass padlock 40mm",
"item_id": "gr0000000508235",
"material_number": "12056981",
"price": "8.03",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0020_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Hangslot messing 50mm
ERIKS Artikelnr: 12056982
Catalogusartikelnr 1: 73560051
Catalogusartikelnr. 2: 73560051
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "brass padlock 50mm",
"item_id": "gr0000000528454",
"material_number": "12056982",
"price": "11.66",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0020_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brass padlock 50mm",
"item_id": "gr0000000528454",
"material_number": "12056982",
"price": "11.66",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0020_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|