|
Harpsluiting handelsuitv.12mm.verzinkt
ERIKS Artikelnr: 23503042
Catalogusartikelnr 1: 600-12E
|
Prijs (Per stuk):
Verpakking per 25 stuk
|
{"addToCartPD":{
"item_name": "anchor shackle commercial type 12mm.steel zinc plated",
"item_id": "gr0000000791911",
"material_number": "23503042",
"price": "2.92",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"harp shackles",
"item_category4": "pr_ec002371_0013_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anchor shackle commercial type 12mm.steel zinc plated",
"item_id": "gr0000000791911",
"material_number": "23503042",
"price": "2.92",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"harp shackles",
"item_category4": "pr_ec002371_0013_csc",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Harpsluiting handelsuitv. 16mm verzinkt
ERIKS Artikelnr: 23503044
Catalogusartikelnr 1: 600-16E
|
Prijs (Per stuk):
Verpakking per 50 stuk
|
{"addToCartPD":{
"item_name": "anchor shackle commercial type 16mm steel zinc plated",
"item_id": "gr0000000781658",
"material_number": "23503044",
"price": "6.18",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"harp shackles",
"item_category4": "pr_ec002371_0013_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anchor shackle commercial type 16mm steel zinc plated",
"item_id": "gr0000000781658",
"material_number": "23503044",
"price": "6.18",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"harp shackles",
"item_category4": "pr_ec002371_0013_csc",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Harpsluiting handelsuitv. 19mm.verzinkt
ERIKS Artikelnr: 23503045
Catalogusartikelnr 1: 600-19E
|
Prijs (Per stuk):
Verpakking per 25 stuk
|
{"addToCartPD":{
"item_name": "anchor shackle commercial type 19mm.steel zinc plated",
"item_id": "gr0000000791183",
"material_number": "23503045",
"price": "9.79",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"harp shackles",
"item_category4": "pr_ec002371_0013_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anchor shackle commercial type 19mm.steel zinc plated",
"item_id": "gr0000000791183",
"material_number": "23503045",
"price": "9.79",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"harp shackles",
"item_category4": "pr_ec002371_0013_csc",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Harpsluiting handelsuitv.25mm.verzinkt
ERIKS Artikelnr: 23503047
Catalogusartikelnr 1: 600-25E
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "anchor shackle commercial type 25mm.steel zinc plated",
"item_id": "gr0000000790081",
"material_number": "23503047",
"price": "20.83",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"harp shackles",
"item_category4": "pr_ec002371_0013_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anchor shackle commercial type 25mm.steel zinc plated",
"item_id": "gr0000000790081",
"material_number": "23503047",
"price": "20.83",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"harp shackles",
"item_category4": "pr_ec002371_0013_csc",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Harpsluiting handelsuitv. 6mm.verzinkt
ERIKS Artikelnr: 23503038
Catalogusartikelnr 1: 600-06E
|
Prijs (Per stuk):
Verpakking per 100 stuk
|
{"addToCartPD":{
"item_name": "anchor shackle commercial type 6mm.steel zinc plated",
"item_id": "gr0000000777658",
"material_number": "23503038",
"price": "0.73",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"harp shackles",
"item_category4": "pr_ec002371_0013_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anchor shackle commercial type 6mm.steel zinc plated",
"item_id": "gr0000000777658",
"material_number": "23503038",
"price": "0.73",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"harp shackles",
"item_category4": "pr_ec002371_0013_csc",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Harpsluiting handelsuitv. 8mm.verzinkt
ERIKS Artikelnr: 23503039
Catalogusartikelnr 1: 600-08E
|
Prijs (Per stuk):
Verpakking per 50 stuk
|
{"addToCartPD":{
"item_name": "anchor shackle commercial type 8mm.steel zinc plated",
"item_id": "gr0000000788626",
"material_number": "23503039",
"price": "1.12",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"harp shackles",
"item_category4": "pr_ec002371_0013_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anchor shackle commercial type 8mm.steel zinc plated",
"item_id": "gr0000000788626",
"material_number": "23503039",
"price": "1.12",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"hook and eye products",
"item_category3":"harp shackles",
"item_category4": "pr_ec002371_0013_csc",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|