|
BOSTITCH
Nieten STCR5019 6mm Galvanisé 5000st
ERIKS Artikelnr: 11869216
Catalogusartikelnr 1: 11869216
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "staples, stcr5019 6mm galvanised 5000pcs",
"item_id": "gr0000000771324",
"material_number": "11869216",
"price": "7.52",
"item_brand": "bostitch",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr1450084490946",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "staples, stcr5019 6mm galvanised 5000pcs",
"item_id": "gr0000000771324",
"material_number": "11869216",
"price": "7.52",
"item_brand": "bostitch",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr1450084490946",
"item_variant": "bx",
"index": "1",
"quantity": ""
}
}
|
|
BOSTITCH
Nieten STCR5019 8mm Galvanisé 5000st
ERIKS Artikelnr: 11869217
Catalogusartikelnr 1: 11869217
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "staples, stcr5019 8mm galvanised 5000pcs",
"item_id": "gr0000000795298",
"material_number": "11869217",
"price": "8.4",
"item_brand": "bostitch",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr1450084490946",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "staples, stcr5019 8mm galvanised 5000pcs",
"item_id": "gr0000000795298",
"material_number": "11869217",
"price": "8.4",
"item_brand": "bostitch",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr1450084490946",
"item_variant": "bx",
"index": "2",
"quantity": ""
}
}
|
|
BOSTITCH
Nieten STCR5019 10mm Galvanisé 5000st
ERIKS Artikelnr: 11869218
Catalogusartikelnr 1: 11869218
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "staples, stcr5019 10mm galvanised 5000pcs",
"item_id": "gr0000000813562",
"material_number": "11869218",
"price": "8.9",
"item_brand": "bostitch",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr1450084490946",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "staples, stcr5019 10mm galvanised 5000pcs",
"item_id": "gr0000000813562",
"material_number": "11869218",
"price": "8.9",
"item_brand": "bostitch",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr1450084490946",
"item_variant": "bx",
"index": "3",
"quantity": ""
}
}
|
|
BOSTITCH
Nieten STCR5019 3/8-10mm Galvanisé 1000st
ERIKS Artikelnr: 11857986
Catalogusartikelnr 1: STCR50193/8-1M
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "staples, stcr5019 3/8-10mm galvanised 1000pcs",
"item_id": "gr0000000791626",
"material_number": "11857986",
"price": "3.48",
"item_brand": "bostitch",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr1450084490946",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "staples, stcr5019 3/8-10mm galvanised 1000pcs",
"item_id": "gr0000000791626",
"material_number": "11857986",
"price": "3.48",
"item_brand": "bostitch",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr1450084490946",
"item_variant": "bx",
"index": "4",
"quantity": ""
}
}
|
|
BOSTITCH
Bostitch niet stcr5019 14mm Galvanisé 5000st
ERIKS Artikelnr: 11869219
Catalogusartikelnr 1: 11869219
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "bostitch staples stcr5019 14mm galvanised 5000pcs",
"item_id": "gr0000000772698",
"material_number": "11869219",
"price": "10.16",
"item_brand": "bostitch",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr1450084490946",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bostitch staples stcr5019 14mm galvanised 5000pcs",
"item_id": "gr0000000772698",
"material_number": "11869219",
"price": "10.16",
"item_brand": "bostitch",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr1450084490946",
"item_variant": "bx",
"index": "5",
"quantity": ""
}
}
|
|
BOSTITCH
Bostitch niet sl5035 35mm gal 3000st
ERIKS Artikelnr: 11857970
Catalogusartikelnr 1: SL503535Z
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "bostitch niet sl5035 35mm gal 3000st",
"item_id": "g1579278053341856",
"material_number": "11857970",
"price": "11.79",
"item_brand": "bostitch",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr1450084490946",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bostitch niet sl5035 35mm gal 3000st",
"item_id": "g1579278053341856",
"material_number": "11857970",
"price": "11.79",
"item_brand": "bostitch",
"item_category":"fasteners",
"item_category2":"staples and nails",
"item_category3":"",
"item_category4": "pr1450084490946",
"item_variant": "bx",
"index": "6",
"quantity": ""
}
}
|