BAHCO
Bit voor TORX schroeven, 70mm T10
ERIKS Artikelnr: 12499129
Catalogusartikelnr 1: 59S/70T10
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "bit for torx head screws, 70mm, in plastic box of 5pcs",
"item_id": "gr0000001079769",
"material_number": "12499129",
"price": "20.05",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit for torx head screws, 70mm, in plastic box of 5pcs",
"item_id": "gr0000001079769",
"material_number": "12499129",
"price": "20.05",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0028",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
BAHCO
Bit voor TORX schroeven, 70mm T15
ERIKS Artikelnr: 12499130
Catalogusartikelnr 1: 59S/70T15
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "bit for torx head screws, 70mm, in plastic box of 5pcs",
"item_id": "gr0000001079770",
"material_number": "12499130",
"price": "20.05",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit for torx head screws, 70mm, in plastic box of 5pcs",
"item_id": "gr0000001079770",
"material_number": "12499130",
"price": "20.05",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0028",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
BAHCO
Bit voor TORX schroeven, 70mm T20
ERIKS Artikelnr: 12486213
Catalogusartikelnr 1: 59S/70T20
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "bit for torx head screws, 70mm, in plastic box of 5pcs",
"item_id": "gr0000001059373",
"material_number": "12486213",
"price": "20.05",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit for torx head screws, 70mm, in plastic box of 5pcs",
"item_id": "gr0000001059373",
"material_number": "12486213",
"price": "20.05",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0028",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
BAHCO
Bit voor TORX schroeven, 70mm T27
ERIKS Artikelnr: 12486215
Catalogusartikelnr 1: 59S/70T27
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "bit for torx head screws, 70mm, in plastic box of 5pcs",
"item_id": "gr0000001059254",
"material_number": "12486215",
"price": "20.05",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit for torx head screws, 70mm, in plastic box of 5pcs",
"item_id": "gr0000001059254",
"material_number": "12486215",
"price": "20.05",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0028",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
BAHCO
Bit voor TORX schroeven, 70mm T30
ERIKS Artikelnr: 12499132
Catalogusartikelnr 1: 59S/70T30
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "bit for torx head screws, 70mm, in plastic box of 5pcs",
"item_id": "gr0000001079772",
"material_number": "12499132",
"price": "20.05",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit for torx head screws, 70mm, in plastic box of 5pcs",
"item_id": "gr0000001079772",
"material_number": "12499132",
"price": "20.05",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002115_0028",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}