|
FORMAT
Beugelzaagblad schaafvertanding 300mm
ERIKS Artikelnr: 12739212
Catalogusartikelnr 1: 74171300
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bow saw blade plane toothed 300mm",
"item_id": "gr0000001363762",
"material_number": "12739212",
"price": "1.85",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr1445334415420",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bow saw blade plane toothed 300mm",
"item_id": "gr0000001363762",
"material_number": "12739212",
"price": "1.85",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr1445334415420",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Beugelzaagblad schaafvertanding 610mm
ERIKS Artikelnr: 12739214
Catalogusartikelnr 1: 74171610
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bow saw blade plane toothed 610mm",
"item_id": "gr0000001361953",
"material_number": "12739214",
"price": "2.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr1445334415420",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bow saw blade plane toothed 610mm",
"item_id": "gr0000001361953",
"material_number": "12739214",
"price": "2.3",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr1445334415420",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Beugelzaagblad schaafvertanding 762mm
ERIKS Artikelnr: 12739217
Catalogusartikelnr 1: 74171762
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bow saw blade plane toothed 762mm",
"item_id": "gr0000001363084",
"material_number": "12739217",
"price": "2.61",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr1445334415420",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bow saw blade plane toothed 762mm",
"item_id": "gr0000001363084",
"material_number": "12739217",
"price": "2.61",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr1445334415420",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|