REMA
Dommekracht KBH-1.5 draaglast 1500 kg geringe hoogte
ERIKS Artikelnr: 23795021
Catalogusartikelnr 1: 8503142268
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "lifting jack kbh-1.5, load capacity 1500kg, low height",
"item_id": "gr0000000877967",
"material_number": "23795021",
"price": "375",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifting jack kbh-1.5, load capacity 1500kg, low height",
"item_id": "gr0000000877967",
"material_number": "23795021",
"price": "375",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0009",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Dommekracht VHS-1.5 draaglast 1500 kg
ERIKS Artikelnr: 23795017
Catalogusartikelnr 1: 8503142264
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "lifting jack vhs-1.5, load capacity 1500kg",
"item_id": "gr0000000886334",
"material_number": "23795017",
"price": "370",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifting jack vhs-1.5, load capacity 1500kg",
"item_id": "gr0000000886334",
"material_number": "23795017",
"price": "370",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0009",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Dommekracht VHS-3.0 draaglast 3000 kg
ERIKS Artikelnr: 23795018
Catalogusartikelnr 1: 8503142265
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "lifting jack vhs-3.0, load capacity 3000kg",
"item_id": "gr0000000877174",
"material_number": "23795018",
"price": "420",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifting jack vhs-3.0, load capacity 3000kg",
"item_id": "gr0000000877174",
"material_number": "23795018",
"price": "420",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0009",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
REMA
Dommekracht KBH-3.0 draaglast 3000 kg geringe hoogte
ERIKS Artikelnr: 23795022
Catalogusartikelnr 1: 8503142269
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "lifting jack kbh-3.0 load capacity 3000kg, low height",
"item_id": "gr0000000884661",
"material_number": "23795022",
"price": "420",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifting jack kbh-3.0 load capacity 3000kg, low height",
"item_id": "gr0000000884661",
"material_number": "23795022",
"price": "420",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0009",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
REMA
Dommekracht KBH-5.0 draaglast 5000 kg geringe hoogte
ERIKS Artikelnr: 23795023
Catalogusartikelnr 1: 8503142270
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "lifting jack kbh-5.0 load capacity 5000kg, low height",
"item_id": "gr0000000889260",
"material_number": "23795023",
"price": "490",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifting jack kbh-5.0 load capacity 5000kg, low height",
"item_id": "gr0000000889260",
"material_number": "23795023",
"price": "490",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0009",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
REMA
Dommekracht KBH-10.0 draaglast 10000kg geringe hoogte
ERIKS Artikelnr: 23795024
Catalogusartikelnr 1: 8503142271
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "lifting jack kbh-10.0 load capacity 10,000kg, low height",
"item_id": "gr0000000890445",
"material_number": "23795024",
"price": "765",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifting jack kbh-10.0 load capacity 10,000kg, low height",
"item_id": "gr0000000890445",
"material_number": "23795024",
"price": "765",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"jacks and machine lifting equipment",
"item_category3":"",
"item_category4": "pr_ec011065_0009",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}