REMA
Handlier met wormversnelling VL-0.25 draaglast 250 kg
ERIKS Artikelnr: 23795044
Catalogusartikelnr 1: 8503142212
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "hand winch with worm transmission vl-0.25, load capacity 250kg",
"item_id": "gr0000000881084",
"material_number": "23795044",
"price": "582",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand winch with worm transmission vl-0.25, load capacity 250kg",
"item_id": "gr0000000881084",
"material_number": "23795044",
"price": "582",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0024",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Handlier met wormversnelling VL-1.0 draaglast 1000 kg
ERIKS Artikelnr: 23795046
Catalogusartikelnr 1: 8503142214
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "hand winch with worm transmission vl-1.0 load capacity 1000kg",
"item_id": "gr0000000877837",
"material_number": "23795046",
"price": "998",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand winch with worm transmission vl-1.0 load capacity 1000kg",
"item_id": "gr0000000877837",
"material_number": "23795046",
"price": "998",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0024",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Lier met wormwiel VL-0.5 draaglast 500 kg
ERIKS Artikelnr: 23795045
Catalogusartikelnr 1: 8503142213
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "jack with spiral wheel vl-0.5 load capacity 500kg",
"item_id": "gr0000000882956",
"material_number": "23795045",
"price": "712",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jack with spiral wheel vl-0.5 load capacity 500kg",
"item_id": "gr0000000882956",
"material_number": "23795045",
"price": "712",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0024",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
REMA
Lier met wormwiel VL-1.5 draaglast 1500 kg
ERIKS Artikelnr: 23795047
Catalogusartikelnr 1: 8503142215
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "jack with spiral wheel vl-1.5 load capacity 1500kg",
"item_id": "gr0000000887977",
"material_number": "23795047",
"price": "1070",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jack with spiral wheel vl-1.5 load capacity 1500kg",
"item_id": "gr0000000887977",
"material_number": "23795047",
"price": "1070",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0024",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}