|
REMA
Sluislier type 311 draagvermogen 1500 kg
ERIKS Artikelnr: 23795069
Catalogusartikelnr 1: 3024.5796
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "locking jack type 311, load capacity 1500kg",
"item_id": "gr0000000879861",
"material_number": "23795069",
"price": "565",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0017",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "locking jack type 311, load capacity 1500kg",
"item_id": "gr0000000879861",
"material_number": "23795069",
"price": "565",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0017",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Sluislier type 311 draagvermogen 5000 kg
ERIKS Artikelnr: 23795071
Catalogusartikelnr 1: 3024.5798
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "locking jack type 311, load capacity 5000kg",
"item_id": "gr0000000543959",
"material_number": "23795071",
"price": "846",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0017",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "locking jack type 311, load capacity 5000kg",
"item_id": "gr0000000543959",
"material_number": "23795071",
"price": "846",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0017",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|