|
REMA
Bagagegordel breedte 25 mm IG-001 lengte 2,5M eindloos***
ERIKS Artikelnr: 23794943
Catalogusartikelnr 1: 8504833587
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "strap cargo ig-001 25mm 2,5m",
"item_id": "gr0000000481994",
"material_number": "23794943",
"price": "2.94",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "strap cargo ig-001 25mm 2,5m",
"item_id": "gr0000000481994",
"material_number": "23794943",
"price": "2.94",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0002",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Systeem IG en SBIG type BAGAGEGORDEL IG-002/3,5M
ERIKS Artikelnr: 23794944
Catalogusartikelnr 1: 8504833588
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "baggage belt ig-002 endless lc250 3,5m",
"item_id": "gr0000000883489",
"material_number": "23794944",
"price": "3.4",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "baggage belt ig-002 endless lc250 3,5m",
"item_id": "gr0000000883489",
"material_number": "23794944",
"price": "3.4",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0002",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Systeem IG en SBIG type BAGAGEGORDEL IG-003/4,5M
ERIKS Artikelnr: 23794945
Catalogusartikelnr 1: 8504833589
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "baggage belt ig-003 endless lc300 4,5m",
"item_id": "gr0000000896445",
"material_number": "23794945",
"price": "3.96",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "baggage belt ig-003 endless lc300 4,5m",
"item_id": "gr0000000896445",
"material_number": "23794945",
"price": "3.96",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0002",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|