|
REMA
Traverse voor BigBag gelakt draagvermogen 1000 kg
ERIKS Artikelnr: 23796016
Catalogusartikelnr 1: 3024.5741
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "crossbar for bigbag, painted, load capacity 1000kg",
"item_id": "gr0000000891930",
"material_number": "23796016",
"price": "1255",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec012076_0051",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crossbar for bigbag, painted, load capacity 1000kg",
"item_id": "gr0000000891930",
"material_number": "23796016",
"price": "1255",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec012076_0051",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Traverse voor BigBag gelaktdraaglast 1500 kg
ERIKS Artikelnr: 23796017
Catalogusartikelnr 1: 3024.5742
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "crossbar for bigbag, painted, load capacity 1500kg",
"item_id": "gr0000000896896",
"material_number": "23796017",
"price": "1357",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec012076_0051",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crossbar for bigbag, painted, load capacity 1500kg",
"item_id": "gr0000000896896",
"material_number": "23796017",
"price": "1357",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec012076_0051",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Traverse voor BigBag gelakt draagvermogen 2000 kg
ERIKS Artikelnr: 23796018
Catalogusartikelnr 1: 3024.5743
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "crossbar for bigbag, painted, load capacity 2000kg",
"item_id": "gr0000000882371",
"material_number": "23796018",
"price": "1440",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec012076_0051",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crossbar for bigbag, painted, load capacity 2000kg",
"item_id": "gr0000000882371",
"material_number": "23796018",
"price": "1440",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec012076_0051",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|