|
MULTILENE
Lasdraad Multilene PP Grijs Rond ∅3mm 1000mm
ERIKS Artikelnr: 11001355
|
Log in om prijzen te zien
Verpakking per 2 kilogram
|
{"itemTrackPD":{
"item_name": "welding wire multilene pp grey round ∅3mm 1000mm",
"item_id": "gr0000000547468",
"material_number": "11001355",
"price": "0",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"wire and welding wire",
"item_category3":"",
"item_category4": "pr_ec010673_0004",
"item_variant": "kgm",
"index": "1",
"quantity": ""
}
}
|
|
MULTILENE
Lasdraad Multilene PP Grijs Rond ∅3mm Spoel
ERIKS Artikelnr: 11001354
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "welding wire multilene pp grey round ∅3mm coil",
"item_id": "gr0000000547258",
"material_number": "11001354",
"price": "0",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"wire and welding wire",
"item_category3":"",
"item_category4": "pr_ec010673_0004",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MULTILENE
Lasdraad Multilene PP Grijs Rond ∅3mm Rol
ERIKS Artikelnr: 10035339
|
Log in om prijzen te zien
Verpakking per 3,5 kilogram
|
{"itemTrackPD":{
"item_name": "welding wire multilene pp grey round ∅3mm roll",
"item_id": "gr0000000547321",
"material_number": "10035339",
"price": "0",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"wire and welding wire",
"item_category3":"",
"item_category4": "pr_ec010673_0004",
"item_variant": "kgm",
"index": "3",
"quantity": ""
}
}
|
|
MULTILENE
Lasdraad Multilene PP Naturel Rond ∅3mm Rol
ERIKS Artikelnr: 11037296
|
Log in om prijzen te zien
Verpakking per 3,5 kilogram
|
{"itemTrackPD":{
"item_name": "welding wire multilene pp natural round ∅3mm roll",
"item_id": "gr0000000547443",
"material_number": "11037296",
"price": "0",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"wire and welding wire",
"item_category3":"",
"item_category4": "pr_ec010673_0004",
"item_variant": "kgm",
"index": "4",
"quantity": ""
}
}
|
|
MULTILENE
Lasdraad Multilene PP Grijs Rond ∅4mm 1000mm
ERIKS Artikelnr: 10035334
|
Log in om prijzen te zien
Verpakking per 2 kilogram
|
{"itemTrackPD":{
"item_name": "welding wire multilene pp grey round ∅4mm 1000mm",
"item_id": "gr0000000547533",
"material_number": "10035334",
"price": "0",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"wire and welding wire",
"item_category3":"",
"item_category4": "pr_ec010673_0004",
"item_variant": "kgm",
"index": "5",
"quantity": ""
}
}
|
|
MULTILENE
Lasdraad Multilene PP Grijs Rond ∅4mm Spoel
ERIKS Artikelnr: 10035312
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "welding wire multilene pp grey round ∅4mm coil",
"item_id": "gr0000000547850",
"material_number": "10035312",
"price": "0",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"wire and welding wire",
"item_category3":"",
"item_category4": "pr_ec010673_0004",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
MULTILENE
Lasdraad Multilene PP Grijs Rond ∅4mm Rol
ERIKS Artikelnr: 10035336
|
Log in om prijzen te zien
Verpakking per 3,5 kilogram
|
{"itemTrackPD":{
"item_name": "welding wire multilene pp grey round ∅4mm roll",
"item_id": "gr0000000547228",
"material_number": "10035336",
"price": "0",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"wire and welding wire",
"item_category3":"",
"item_category4": "pr_ec010673_0004",
"item_variant": "kgm",
"index": "7",
"quantity": ""
}
}
|
|
MULTILENE
Lasdraad Multilene PP Naturel Rond ∅4mm Rol
ERIKS Artikelnr: 10035331
|
Log in om prijzen te zien
Verpakking per 3,5 kilogram
|
{"itemTrackPD":{
"item_name": "welding wire multilene pp natural round ∅4mm roll",
"item_id": "gr0000000548205",
"material_number": "10035331",
"price": "0",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"wire and welding wire",
"item_category3":"",
"item_category4": "pr_ec010673_0004",
"item_variant": "kgm",
"index": "8",
"quantity": ""
}
}
|
|
MULTILENE
Lasdraad Multilene PP Grijs Rond ∅5mm Rol
ERIKS Artikelnr: 10035337
|
Log in om prijzen te zien
Verpakking per 3,5 kilogram
|
{"itemTrackPD":{
"item_name": "welding wire multilene pp grey round ∅5mm roll",
"item_id": "gr0000000547625",
"material_number": "10035337",
"price": "0",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"wire and welding wire",
"item_category3":"",
"item_category4": "pr_ec010673_0004",
"item_variant": "kgm",
"index": "9",
"quantity": ""
}
}
|
|
MULTILENE
Lasdraad Multilene PP Grijs 80° 5x2,9mm Rol
ERIKS Artikelnr: 10035341
|
Log in om prijzen te zien
Verpakking per 3,5 kilogram
|
{"itemTrackPD":{
"item_name": "welding wire multilene pp grey 80° 5x2,9mm roll",
"item_id": "gr0000000547898",
"material_number": "10035341",
"price": "0",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"wire and welding wire",
"item_category3":"",
"item_category4": "pr_ec010673_0004",
"item_variant": "kgm",
"index": "10",
"quantity": ""
}
}
|