FORMAT
Gewapende slang 300mm
ERIKS Artikelnr: 23429741
Catalogusartikelnr 1: 95490005
Catalogusartikelnr. 2: 95490005
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "reinforced hose 300 mm mm",
"item_id": "gr0000000718849",
"material_number": "23429741",
"price": "6.27",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr_ec002182_0015_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "reinforced hose 300 mm mm",
"item_id": "gr0000000718849",
"material_number": "23429741",
"price": "6.27",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr_ec002182_0015_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Gewapende slang 500mm
ERIKS Artikelnr: 23429742
Catalogusartikelnr 1: 95490008
Catalogusartikelnr. 2: 95490008
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "reinforced hose 500 mm mm",
"item_id": "gr0000000748570",
"material_number": "23429742",
"price": "6.49",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr_ec002182_0015_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "reinforced hose 500 mm mm",
"item_id": "gr0000000748570",
"material_number": "23429742",
"price": "6.49",
"item_brand": "format",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr_ec002182_0015_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}