BERG & SCHMID
Hefboompers met kniehefboom 1700kp slag 60mm
ERIKS Artikelnr: 23105768
Catalogusartikelnr 1: 71141701
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "hand-lever press with toggle lever 1700kp str. 60mm",
"item_id": "gr0000000530213",
"material_number": "23105768",
"price": "1601.65",
"item_brand": "berg & schmid",
"item_category":"machines",
"item_category2":"workshop presses",
"item_category3":"",
"item_category4": "pr_rc0236_0007_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand-lever press with toggle lever 1700kp str. 60mm",
"item_id": "gr0000000530213",
"material_number": "23105768",
"price": "1601.65",
"item_brand": "berg & schmid",
"item_category":"machines",
"item_category2":"workshop presses",
"item_category3":"",
"item_category4": "pr_rc0236_0007_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
BERG & SCHMID
Hefboompers met kniehefboom 500kp
ERIKS Artikelnr: 23105816
Catalogusartikelnr 1: 71140500
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "hand-lever press with toggle lever 500kp",
"item_id": "gr0000000503365",
"material_number": "23105816",
"price": "540.55",
"item_brand": "berg & schmid",
"item_category":"machines",
"item_category2":"workshop presses",
"item_category3":"",
"item_category4": "pr_rc0236_0007_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand-lever press with toggle lever 500kp",
"item_id": "gr0000000503365",
"material_number": "23105816",
"price": "540.55",
"item_brand": "berg & schmid",
"item_category":"machines",
"item_category2":"workshop presses",
"item_category3":"",
"item_category4": "pr_rc0236_0007_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
BERG & SCHMID
Hefboompers met kniehefboom 800kp
ERIKS Artikelnr: 23105817
Catalogusartikelnr 1: 71140800
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "hand-lever press with toggle lever 800kp",
"item_id": "gr0000000460121",
"material_number": "23105817",
"price": "724.08",
"item_brand": "berg & schmid",
"item_category":"machines",
"item_category2":"workshop presses",
"item_category3":"",
"item_category4": "pr_rc0236_0007_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand-lever press with toggle lever 800kp",
"item_id": "gr0000000460121",
"material_number": "23105817",
"price": "724.08",
"item_brand": "berg & schmid",
"item_category":"machines",
"item_category2":"workshop presses",
"item_category3":"",
"item_category4": "pr_rc0236_0007_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}