|
ECON®
Peddelschakelaar fig. 8065 pijpstuk messing DN15 1/2" BSPP
ERIKS Artikelnr: 11814776
Catalogusartikelnr 1: SKVXM015IMS
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "paddle switch fig. 8065 pipe piece brass dn15 1/2" bspp",
"item_id": "gr0000000561242",
"material_number": "11814776",
"price": "198.05",
"item_brand": "econ®",
"item_category":"measurement and control",
"item_category2":"flow meters",
"item_category3":"vane switches",
"item_category4": "pr_ec011194_0005_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "paddle switch fig. 8065 pipe piece brass dn15 1/2" bspp",
"item_id": "gr0000000561242",
"material_number": "11814776",
"price": "198.05",
"item_brand": "econ®",
"item_category":"measurement and control",
"item_category2":"flow meters",
"item_category3":"vane switches",
"item_category4": "pr_ec011194_0005_mvd",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ECON®
Peddelschakelaar fig. 8065 pijpstuk messing DN20 3/4" BSPP
ERIKS Artikelnr: 11814777
Catalogusartikelnr 1: SKVXM020IMS
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "paddle switch fig. 8065 pipe piece brass dn20 3/4" bspp",
"item_id": "gr0000000563598",
"material_number": "11814777",
"price": "225.25",
"item_brand": "econ®",
"item_category":"measurement and control",
"item_category2":"flow meters",
"item_category3":"vane switches",
"item_category4": "pr_ec011194_0005_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "paddle switch fig. 8065 pipe piece brass dn20 3/4" bspp",
"item_id": "gr0000000563598",
"material_number": "11814777",
"price": "225.25",
"item_brand": "econ®",
"item_category":"measurement and control",
"item_category2":"flow meters",
"item_category3":"vane switches",
"item_category4": "pr_ec011194_0005_mvd",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ECON®
Peddelschakelaar fig. 8065 pijpstuk messing DN25 1" BSPP
ERIKS Artikelnr: 11814778
Catalogusartikelnr 1: SKVXM025IMS
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "paddle switch fig. 8065 pipe piece brass dn25 1" bspp",
"item_id": "gr0000000560790",
"material_number": "11814778",
"price": "225.25",
"item_brand": "econ®",
"item_category":"measurement and control",
"item_category2":"flow meters",
"item_category3":"vane switches",
"item_category4": "pr_ec011194_0005_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "paddle switch fig. 8065 pipe piece brass dn25 1" bspp",
"item_id": "gr0000000560790",
"material_number": "11814778",
"price": "225.25",
"item_brand": "econ®",
"item_category":"measurement and control",
"item_category2":"flow meters",
"item_category3":"vane switches",
"item_category4": "pr_ec011194_0005_mvd",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ECON®
Peddelschakelaar fig. 8065 pijpstuk messing DN32 1.1/4" BSPP
ERIKS Artikelnr: 11814779
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "paddle switch fig. 8065 pipe piece brass dn32 1.1/4" bspp",
"item_id": "gr0000000562017",
"material_number": "11814779",
"price": "249.05",
"item_brand": "econ®",
"item_category":"measurement and control",
"item_category2":"flow meters",
"item_category3":"vane switches",
"item_category4": "pr_ec011194_0005_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "paddle switch fig. 8065 pipe piece brass dn32 1.1/4" bspp",
"item_id": "gr0000000562017",
"material_number": "11814779",
"price": "249.05",
"item_brand": "econ®",
"item_category":"measurement and control",
"item_category2":"flow meters",
"item_category3":"vane switches",
"item_category4": "pr_ec011194_0005_mvd",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ECON®
Peddelschakelaar fig. 8065 pijpstuk messing DN40 1.1/2" BSPP
ERIKS Artikelnr: 11814780
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "paddle switch fig. 8065 pipe piece brass dn40 1.1/2" bspp",
"item_id": "gr0000000564590",
"material_number": "11814780",
"price": "350.2",
"item_brand": "econ®",
"item_category":"measurement and control",
"item_category2":"flow meters",
"item_category3":"vane switches",
"item_category4": "pr_ec011194_0005_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "paddle switch fig. 8065 pipe piece brass dn40 1.1/2" bspp",
"item_id": "gr0000000564590",
"material_number": "11814780",
"price": "350.2",
"item_brand": "econ®",
"item_category":"measurement and control",
"item_category2":"flow meters",
"item_category3":"vane switches",
"item_category4": "pr_ec011194_0005_mvd",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
ECON®
Peddelschakelaar fig. 8065 pijpstuk messing DN50 2" BSPP
ERIKS Artikelnr: 11814781
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "paddle switch fig. 8065 pipe piece brass dn50 2" bspp",
"item_id": "gr0000000560509",
"material_number": "11814781",
"price": "360.83",
"item_brand": "econ®",
"item_category":"measurement and control",
"item_category2":"flow meters",
"item_category3":"vane switches",
"item_category4": "pr_ec011194_0005_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "paddle switch fig. 8065 pipe piece brass dn50 2" bspp",
"item_id": "gr0000000560509",
"material_number": "11814781",
"price": "360.83",
"item_brand": "econ®",
"item_category":"measurement and control",
"item_category2":"flow meters",
"item_category3":"vane switches",
"item_category4": "pr_ec011194_0005_mvd",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|