|
Voet 11 polig fig. 8707 kunststof serie ZM11 230V AC
ERIKS Artikelnr: 10060207
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "connection feet 11 pins fig. 8707 series zm11 230v ac",
"item_id": "gr0000000081594",
"material_number": "10060207",
"price": "13.1",
"item_brand": "no brand",
"item_category":"measurement and control",
"item_category2":"level meters",
"item_category3":"spares parts and accessories level meters",
"item_category4": "pr_ec001258_0002_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "connection feet 11 pins fig. 8707 series zm11 230v ac",
"item_id": "gr0000000081594",
"material_number": "10060207",
"price": "13.1",
"item_brand": "no brand",
"item_category":"measurement and control",
"item_category2":"level meters",
"item_category3":"spares parts and accessories level meters",
"item_category4": "pr_ec001258_0002_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Voet 8 polig fig. 8707 kunststof serie ZVF8 230V AC
ERIKS Artikelnr: 10060206
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "connection feet 8 pins fig. 8707 plastic series zvf8 230v ac",
"item_id": "gr0000000081846",
"material_number": "10060206",
"price": "11.2",
"item_brand": "no brand",
"item_category":"measurement and control",
"item_category2":"level meters",
"item_category3":"spares parts and accessories level meters",
"item_category4": "pr_ec001258_0002_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "connection feet 8 pins fig. 8707 plastic series zvf8 230v ac",
"item_id": "gr0000000081846",
"material_number": "10060206",
"price": "11.2",
"item_brand": "no brand",
"item_category":"measurement and control",
"item_category2":"level meters",
"item_category3":"spares parts and accessories level meters",
"item_category4": "pr_ec001258_0002_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|