|
BOMA
Tandpasta tandodent 75 ml
ERIKS Artikelnr: 23342235
Catalogusartikelnr 1: 114195
|
Prijs (Per stuk):
Verpakking per 100 stuk
|
{"addToCartPD":{
"item_name": "tandpasta tandodent 75 ml",
"item_id": "gr0000001075268",
"material_number": "23342235",
"price": "2.74",
"item_brand": "boma",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"accessories",
"item_category4": "pr_rc0210_0064_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tandpasta tandodent 75 ml",
"item_id": "gr0000001075268",
"material_number": "23342235",
"price": "2.74",
"item_brand": "boma",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"accessories",
"item_category4": "pr_rc0210_0064_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Tandenborstel, nylon
ERIKS Artikelnr: 23342236
Catalogusartikelnr 1: 114197
|
Prijs (Per stuk):
Verpakking per 100 stuk
|
{"addToCartPD":{
"item_name": "tandenborstel, nylon",
"item_id": "gr0000001075269",
"material_number": "23342236",
"price": "0.74",
"item_brand": "boma",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"accessories",
"item_category4": "pr_rc0210_0064_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tandenborstel, nylon",
"item_id": "gr0000001075269",
"material_number": "23342236",
"price": "0.74",
"item_brand": "boma",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"accessories",
"item_category4": "pr_rc0210_0064_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|