MILLER
Verankeringslus 0,6m
ERIKS Artikelnr: 13229326
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "webbing anchorage sling 0.6m",
"item_id": "gr1508089113206489",
"material_number": "13229326",
"price": "14.94",
"item_brand": "miller",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"winch and tripod",
"item_category4": "pr3559437276022788",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "webbing anchorage sling 0.6m",
"item_id": "gr1508089113206489",
"material_number": "13229326",
"price": "14.94",
"item_brand": "miller",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"winch and tripod",
"item_category4": "pr3559437276022788",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
MILLER
Verankeringslus 1,0m
ERIKS Artikelnr: 13229327
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "webbing anchorage sling 1.0m",
"item_id": "gr1508089113206518",
"material_number": "13229327",
"price": "19.1",
"item_brand": "miller",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"winch and tripod",
"item_category4": "pr3559437276022788",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "webbing anchorage sling 1.0m",
"item_id": "gr1508089113206518",
"material_number": "13229327",
"price": "19.1",
"item_brand": "miller",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"winch and tripod",
"item_category4": "pr3559437276022788",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
MILLER
Verankeringslus Miller MJ03 - 1,5M
ERIKS Artikelnr: 12224401
Catalogusartikelnr 1: 1002919
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "webbing anchorage sling 1.5m",
"item_id": "gr0000000867427",
"material_number": "12224401",
"price": "24.86",
"item_brand": "miller",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"winch and tripod",
"item_category4": "pr3559437276022788",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "webbing anchorage sling 1.5m",
"item_id": "gr0000000867427",
"material_number": "12224401",
"price": "24.86",
"item_brand": "miller",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"winch and tripod",
"item_category4": "pr3559437276022788",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}