|
BRADY
Leidingmerker-Stoom-d>70mm - groen 3st/kaart zonder drager
ERIKS Artikelnr: 23589459
Catalogusartikelnr 1: 226074
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "pipemarking marqueur de tuyauterie",
"item_id": "gr0000000865539",
"material_number": "23589459",
"price": "352.44",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"pipe marking stickers",
"item_category4": "pr_ec001777_0320_jlr",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipemarking marqueur de tuyauterie",
"item_id": "gr0000000865539",
"material_number": "23589459",
"price": "352.44",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"pipe marking stickers",
"item_category4": "pr_ec001777_0320_jlr",
"item_variant": "ro",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Leidingmerker-Stoom-GY3-d<70mm - grijs met drager rol 33m-505st
ERIKS Artikelnr: 23590588
Catalogusartikelnr 1: 269709
|
Prijs (Per rol):
|
{"addToCartPD":{
"item_name": "pipemarking marqueurs de tuyauteries, stoom",
"item_id": "gr0000000857072",
"material_number": "23590588",
"price": "352.44",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"pipe marking stickers",
"item_category4": "pr_ec001777_0320_jlr",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipemarking marqueurs de tuyauteries, stoom",
"item_id": "gr0000000857072",
"material_number": "23590588",
"price": "352.44",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"pipe marking stickers",
"item_category4": "pr_ec001777_0320_jlr",
"item_variant": "ro",
"index": "2",
"quantity": ""
}
}
|