HONEYWELL Disposable moulded mask 5321 ML FFP3 NR D with valve and full-face seal
ERIKS Item #
Product documents
Document | Document type |
---|---|
Product Type
Respiratory Protection
Range
Disposable APR
Line
Moulded masks
Brand
Sperian
Brand formerly known as
WILLSON
Industry
- Agriculture
- Automotive and Part Manufacturer
- Building and Construction
- Food Industries
- Foundry
- Medical and Pharmaceutical
- Minning and Quarrying
- Textile Industries
- Wood Industries
Application: Textile, mining, construction, iron and steel industries, car body preparartion industry, woodworking (including oak, beech, exotic woods), agricultural and horticultural activities, food industry,cutting and moulding of metals, pharmaceutical manufacturing, nuclear industry, toxic waste treatment, battery (Ni-Cad), biological risks, etc ... Protects against dusts, mists and fumes containing calcium carbonate, clay, kaolin, cellulose, cotton, flour, ferrous metals, cement, sodium silicate, sulphur, glass fibers and plastics, hardwood, coal, quartz, non ferrous metals, copper, aluminium, barium, titanium, vanadium, chrome, maganese, molybdenum, antimony, nickel, platinum, rhodium, strychnine, uranium, moderately radio-active particles, vegetal and mineral oils, metal-working fluids (this list is non-exhaustive).
Maximum usage level: can be used in atmospheres containing solid and/or liquid aerosols in concentrations up to 50 (20 in UK, FIN, D, I, S) x WEL*: FPP3 class (high toxicity). "NR"(Non Reusable) marked, it can be used one single shift (according to EN 149:2001+A1:2009). Certain restrictions or limitations may apply in the case of specific contaminants. Please refer to applicable health and safety standards.