PORTWEST Polo Shirt Hi-Vis FR74 Flame resistant Anti-Static
ERIKS Item #
Product documents
Document | Document type |
---|---|
This high quality, long sleeve poloshirt offers exceptional protective properties to the wearer. Features include concealed front button placket opening, contrast rib collar and cuffs.
Features
Inherent flame resistant qualities will not diminish with washing
Protection against radiant, convective and contact heat
High cotton content for superior comfort
Ribbed cuffs for added comfort
Concealed button closure
Contrast colouring for added style
Premium sew on flame resistant reflective tape
40+ UPF rated fabric to block 98% of UV rays
CE certified
CE-CAT III
Shell Fabric : Modaflame Knit: 60% Modacrylic, 39% Cotton, 1% Carbon Fibre 210g