E-COLL High-performance cooling lubricant concentrate type 9828
Product documents
Document | Document type |
---|---|
Product overview |
High performance cooling lubricant concentrate
• Product description
- bio-stable -
PCB-/PCT-free cooling lubricant concentrate for longer tool life and faultless surface quality. The concentrate is stirred with water and forms a stable easy-to-handle emulsion.
• Application areas
Drilling, turning, milling, sawing, grinding and thread cutting.
• Product properties
Good corrosion protection
Long-lasting emulsion.
Very skin-friendly.
• Technical characteristics
This cooling lubricant contains mineral oil, nitrate- and chlorine-free and free from PCB-/PCT-derivatives and bacteria.
The concentrate is alkaline.
Application concentration:
Grinding: ca. 3% strength (1 l concentration in 35 litres of water).
Sawing, milling, turning, drilling: ca. 5% (1 l concentrate in 19 l water).
Thread cutting: ca. 8% (1 l concentrate in 11 l water).
E-COLL
High-performance cooling lubricant biostabile (F) 5l
ERIKS Item #: 23429948
Catalogue item no 1: 98281015 Catalogue item no 2: 98281015 |
Please login to see prices | ||
E-COLL
High-performance cooling lubricant biostabile (F) 10l
ERIKS Item #: 12532711
Catalogue item no 1: 98280020 Catalogue item no 2: 98280020 |
Please login to see prices |