GUHRING Interchangeable insert type 1099
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/guhring.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
Design: Ultra-finest grain-solid carbide.
High toughness and bend break-resistance. The precise point geometry, 140° point angle and the ratio point thinning result in a self-centring blade geometry. Cutting tolerance h7.
Note: Further dimensions available on request.
Cutting tolerance: m7
Application: Grey cast iron, nodular graphite casting and malleable cast iron.
![]() |
GUHRING
Repl. Cutting Insert 12.00mm Vhm Gg
ERIKS Item #: 12593077
Catalogue item no 1: 10991200 |
This item is no longer available
|
|
![]() |
GUHRING
Repl. Cutting Insert 13.00mm Vhm Gg
ERIKS Item #: 12593086
Catalogue item no 1: 10991300 |
This item is no longer available
|
|
![]() |
GUHRING
Repl. Cutting Insert 13.50mm Vhm Gg
ERIKS Item #: 12593089
Catalogue item no 1: 10991350 |
This item is no longer available
|
|
![]() |
GUHRING
Repl. Cutting Insert 14.00mm Vhm Gg
ERIKS Item #: 12593094
Catalogue item no 1: 10991400 |
This item is no longer available
|
|
![]() |
GUHRING
Repl. Cutting Insert 14.50mm Vhm Gg
ERIKS Item #: 12593098
Catalogue item no 1: 10991450 |
This item is no longer available
|
|
![]() |
GUHRING
Repl. Cutting Insert 15.00mm Vhm Gg
ERIKS Item #: 12593103
Catalogue item no 1: 10991500 |
This item is no longer available
|
|
![]() |
GUHRING
Repl. Cutting Insert 15.50mm Vhm Gg
ERIKS Item #: 12593109
Catalogue item no 1: 10991550 |
This item is no longer available
|
|
![]() |
GUHRING
Repl. Cutting Insert 16.00mm Vhm Gg
ERIKS Item #: 12593114
Catalogue item no 1: 10991600 |
This item is no longer available
|
|
![]() |
GUHRING
Repl. Cutting Insert 16.50mm Vhm Gg
ERIKS Item #: 12593116
Catalogue item no 1: 10991650 |
This item is no longer available
|
|
![]() |
GUHRING
Repl. Cutting Insert 17.00mm Vhm Gg
ERIKS Item #: 12593118
Catalogue item no 1: 10991700 |
This item is no longer available
|