GUHRING Interchangeable insert type 1105
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/guhring.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
Design: Ultra-finest grain-solid carbide.
High toughness and bend break-resistance. The precise point geometry, 140° point angle and the ratio point thinning result in a self-centring blade geometry. Cutting tolerance h7.
Note: Further dimensions available on request.
Cutting tolerance: h7
Application: Stainless steel and steel castings (austenitic and austenitic/ferritic).
![]() |
GUHRING
Repl. Cutting Insert 11.00mm Vhm Va
ERIKS Item #: 12593373
Catalogue item no 1: 11051100 |
This item is no longer available
|
|
![]() |
GUHRING
Repl. Cutting Insert 11.50mm Vhm Va
ERIKS Item #: 12593375
Catalogue item no 1: 11051150 |
This item is no longer available
|
|
![]() |
GUHRING
Repl. Cutting Insert 12.00mm Vhm Va
ERIKS Item #: 12593381
Catalogue item no 1: 11051200 |
This item is no longer available
|
|
![]() |
GUHRING
Repl. Cutting Insert 12.50mm Vhm Va
ERIKS Item #: 12593385
Catalogue item no 1: 11051250 |
This item is no longer available
|
|
![]() |
GUHRING
Repl. Cutting Insert 13.00mm Vhm Va
ERIKS Item #: 12593390
Catalogue item no 1: 11051300 |
This item is no longer available
|
|
![]() |
GUHRING
Repl. Cutting Insert 13.50mm Vhm Va
ERIKS Item #: 12593393
Catalogue item no 1: 11051350 |
This item is no longer available
|
|
![]() |
GUHRING
Repl. Cutting Insert 14.00mm Vhm Va
ERIKS Item #: 12593398
Catalogue item no 1: 11051400 |
This item is no longer available
|
|
![]() |
GUHRING
Repl. Cutting Insert 14.50mm Vhm Va
ERIKS Item #: 12593402
Catalogue item no 1: 11051450 |
This item is no longer available
|
|
![]() |
GUHRING
Repl. Cutting Insert 15.00mm Vhm Va
ERIKS Item #: 12593406
Catalogue item no 1: 11051500 |
This item is no longer available
|
|
![]() |
GUHRING
Repl. Cutting Insert 15.50mm Vhm Va
ERIKS Item #: 12593411
Catalogue item no 1: 11051550 |
This item is no longer available
|