ProductPage
Home
Products
Bearings
Bearing Tools
[ ]
Back to category
Enlarge
SKF
Stainless steel machinery shims type C
Product documents
Document
Document type
Product overview
Download
Show all items
Stock item
Stock item (7)
Stock item
Length (mm): 90
Length (mm): 90
Material: Stainless steel
Material: Stainless steel
Thickness (mm)
0.05 (1)
0.1 (1)
0.2 (1)
0.4 (1)
0.5 (1)
0.7 (1)
1 (1)
2 (1)
Thickness (mm)
Width (mm): 80
Width (mm): 80
Width opening (mm): 32
Width opening (mm): 32
Clear filter
(8 of the 8 items displayed)