FORMAT Drawer cabinet, W1005xD695xH1000 mm, with 9 drawers
ERIKS Item #
Product documents
Document | Document type |
---|---|
Drawer cabinet H 1000x W 1005xD 695 mm with 9 drawers
• Robust construction made of quality sheet steel
drawers on castors.
Load capacity 75 kg, 100 % full extension.
Inside dimensions: W 900x D 600 mm.
• Simple handling
central lock.
Single drawer lock (anti-tilt).
• Practical drawer subdivision (UT set)
Foam rubber inlays.
Plastic boxes.
Lengthways and cross partitions.
• 2-colour powder coating
Enclosure: RAL 7035 light-grey
Fronts: RAL 5012 light-blue.
9 drawers: 9x FH 100 mm