ProductPage
Home
Products
Linear Motion
Linear actuators
Linear actuators DC
[ ]
Back to category
Enlarge
EWELLIX
Linear actuator DC version series Matrix 1
Product documents
Document
Document type
Product Manual
Download
URL
Product URL default
Download
URL
Product overview
Download
Show all items
Type of drive: Trapezoidal screw
Type of drive: Trapezoidal screw
Stroke (mm)
100 (1)
150 (1)
200 (2)
250 (1)
300 (1)
350 (1)
400 (1)
500 (1)
Stroke (mm)
Speed (mm/s)
7 (7)
18 (2)
Speed (mm/s)
Nominal voltage (V): 24
Nominal voltage (V): 24
Nominal current (A): 5
Nominal current (A): 5
Clear filter
(9 of the 9 items displayed)