ProductPage
Home
Products
Linear Motion
Linear actuators
Linear actuators DC
[ ]
Back to category
Enlarge
EWELLIX
Linear actuator DC version series CAR 40
Product documents
Document
Document type
Product Manual
Download
URL
Product URL default
Download
URL
Product overview
Download
Show all items
Type of drive: Ball screw spindle
Type of drive: Ball screw spindle
Stroke (mm)
100 (1)
300 (1)
500 (1)
700 (1)
Stroke (mm)
Speed (mm/s): 15
Speed (mm/s): 15
Nominal voltage (V): 24
Nominal voltage (V): 24
Nominal current (A): 16
Nominal current (A): 16
Clear filter
(4 of the 4 items displayed)