ProductPage
Home
Products
Linear Motion
Axels
[ ]
Back to category
Enlarge
BOSCH REXROTH
Solid torque resistant shaft Steel Number of grooves: 2 Series: R1096..04
Product documents
Document
Document type
Product overview
Download
Show all items
Model: Solid shaft
Model: Solid shaft
Material: Steel
Material: Steel
Diameter axle (mm)
20 (1)
25 (1)
Diameter axle (mm)
Length (mm): 1200
Length (mm): 1200
Clear filter
(2 of the 2 items displayed)