GUHRING Interchangeable insert type 1098
Product documents
Document | Document type |
---|---|
Product overview |
Design: Ultra-finest grain-solid carbide.
High toughness and bend break-resistance. The precise point geometry, 140° point angle and the ratio point thinning result in a self-centring blade geometry. Cutting tolerance h7.
Note: Further dimensions available on request.
Cutting tolerance: h7
Application: Steel, steel castings and stainless steel (ferritic and martensitic).
GUHRING
Repl. Cutting Insert 16.00mm Vhm Steel
ERIKS Item #: 12592968
Catalogue item no 1: 10981600 |
This item is no longer available
|
||
GUHRING
Repl. Cutting Insert 16.50mm Vhm Steel
ERIKS Item #: 12592970
Catalogue item no 1: 10981650 |
This item is no longer available
|
||
GUHRING
Repl. Cutting Insert 17.00mm Vhm Steel
ERIKS Item #: 12592972
Catalogue item no 1: 10981700 |
This item is no longer available
|
||
GUHRING
Repl. Cutting Insert 17.50mm Vhm Steel
ERIKS Item #: 12592975
Catalogue item no 1: 10981750 |
This item is no longer available
|
||
GUHRING
Repl. Cutting Insert 18.00mm Vhm Steel
ERIKS Item #: 12592978
Catalogue item no 1: 10981800 |
This item is no longer available
|
||
GUHRING
Repl. Cutting Insert 18.50mm Vhm Steel
ERIKS Item #: 12592980
Catalogue item no 1: 10981850 |
This item is no longer available
|
||
GUHRING
Repl. Cutting Insert 19.00mm Vhm Steel
ERIKS Item #: 12592982
Catalogue item no 1: 10981900 |
This item is no longer available
|
||
GUHRING
Repl. Cutting Insert 19.50mm Vhm Steel
ERIKS Item #: 12592986
Catalogue item no 1: 10981950 |
This item is no longer available
|
||
GUHRING
Repl. Cutting Insert 20.00mm Vhm Steel
ERIKS Item #: 12592989
Catalogue item no 1: 10982000 |
This item is no longer available
|
||
GUHRING
Repl. Cutting Insert 20.50mm Vhm Steel
ERIKS Item #: 12592991
Catalogue item no 1: 10982050 |
This item is no longer available
|