|
BRENNENSTUHL
Kabelhaspel CEE IP44H07RN-F5G2,5 20m
ERIKS Artikelnr: 14591735
Catalogusartikelnr 1: 90180045
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cable drum cee ip44h07rn-f5g2.5 20m",
"item_id": "g1579278067988851",
"material_number": "14591735",
"price": "275.61",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cable drum cee ip44h07rn-f5g2.5 20m",
"item_id": "g1579278067988851",
"material_number": "14591735",
"price": "275.61",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BRENNENSTUHL
Kabelhaspel H07BQ-F3G1,5 33m
ERIKS Artikelnr: 14591736
Catalogusartikelnr 1: 90180006
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cable drum h07bq-f3g1.5 33m",
"item_id": "g1579278067989010",
"material_number": "14591736",
"price": "241.67",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cable drum h07bq-f3g1.5 33m",
"item_id": "g1579278067989010",
"material_number": "14591736",
"price": "241.67",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BRENNENSTUHL
Kabelhaspel H07BQ-F3G2,5 33m
ERIKS Artikelnr: 14591737
Catalogusartikelnr 1: 90180010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cable drum h07bq-f3g2.5 33m",
"item_id": "g1579278067988948",
"material_number": "14591737",
"price": "261.47",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cable drum h07bq-f3g2.5 33m",
"item_id": "g1579278067988948",
"material_number": "14591737",
"price": "261.47",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BRENNENSTUHL
Kabelhaspel H07RN-F3G1,5 33m
ERIKS Artikelnr: 14591738
Catalogusartikelnr 1: 90180020
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cable drum h07rn-f3g1.5 33m",
"item_id": "g1579278067988942",
"material_number": "14591738",
"price": "207.9",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cable drum h07rn-f3g1.5 33m",
"item_id": "g1579278067988942",
"material_number": "14591738",
"price": "207.9",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BRENNENSTUHL
Kabelhaspel H07RN-F3G2,5 33m
ERIKS Artikelnr: 14591739
Catalogusartikelnr 1: 90180025
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cable drum h07rn-f3g2.5 33m",
"item_id": "g1579278067989138",
"material_number": "14591739",
"price": "323.8",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cable drum h07rn-f3g2.5 33m",
"item_id": "g1579278067989138",
"material_number": "14591739",
"price": "323.8",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BRENNENSTUHL
Kabelhaspel IP44 H07RN-F3G1,5 50+5m
ERIKS Artikelnr: 14591740
Catalogusartikelnr 1: 90180040
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cable drum ip44 h07rn-f3g1.5 50+5m",
"item_id": "g1579278067989048",
"material_number": "14591740",
"price": "321.32",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cable drum ip44 h07rn-f3g1.5 50+5m",
"item_id": "g1579278067989048",
"material_number": "14591740",
"price": "321.32",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BRENNENSTUHL
Powerblock kabelhaspel H07RN-F3G2,5 33+5m
ERIKS Artikelnr: 14591741
Catalogusartikelnr 1: 90180055
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cable drum powerblock h07rn-f3g2,5 33+5m",
"item_id": "g1579278067989132",
"material_number": "14591741",
"price": "371.67",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cable drum powerblock h07rn-f3g2,5 33+5m",
"item_id": "g1579278067989132",
"material_number": "14591741",
"price": "371.67",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
BRENNENSTUHL
Kabelhaspel stalen kern H07BQ-F3G1,5 33m
ERIKS Artikelnr: 14591725
Catalogusartikelnr 1: 90180100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cable drum, steel core h07bq-f3g1,5 33m",
"item_id": "g1579278067989061",
"material_number": "14591725",
"price": "207.72",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cable drum, steel core h07bq-f3g1,5 33m",
"item_id": "g1579278067989061",
"material_number": "14591725",
"price": "207.72",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
BRENNENSTUHL
Kabelhaspel stalen kern H07BQ-F3G1,5 50m
ERIKS Artikelnr: 14591726
Catalogusartikelnr 1: 90180102
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cable drum, steel core h07bq-f3g1,5 50m",
"item_id": "g1579278067989016",
"material_number": "14591726",
"price": "296.59",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cable drum, steel core h07bq-f3g1,5 50m",
"item_id": "g1579278067989016",
"material_number": "14591726",
"price": "296.59",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
BRENNENSTUHL
Kabelhaspel stalen kern H07BQ-F3G2,5 33m
ERIKS Artikelnr: 14591727
Catalogusartikelnr 1: 90180101
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cable drum, steel core h07bq-f3g2,5 33m",
"item_id": "g1579278067988886",
"material_number": "14591727",
"price": "292.42",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cable drum, steel core h07bq-f3g2,5 33m",
"item_id": "g1579278067988886",
"material_number": "14591727",
"price": "292.42",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|