|
BOSCH REXROTH
Massieve draaistarre as 12mm Staal Aantal groeven: 1 Lengte: 1200mm
ERIKS Artikelnr: 23552073
Catalogusartikelnr 1: 1096-012-04
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "solid torque resistant shaft 12mm steel number of grooves: 1 length: 1200mm",
"item_id": "gr0000000595732",
"material_number": "23552073",
"price": "381.02",
"item_brand": "bosch rexroth",
"item_category":"linear motion",
"item_category2":"axels",
"item_category3":"",
"item_category4": "pr_rc0304_0009_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "solid torque resistant shaft 12mm steel number of grooves: 1 length: 1200mm",
"item_id": "gr0000000595732",
"material_number": "23552073",
"price": "381.02",
"item_brand": "bosch rexroth",
"item_category":"linear motion",
"item_category2":"axels",
"item_category3":"",
"item_category4": "pr_rc0304_0009_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH REXROTH
Massieve draaistarre as 16mm Staal Aantal groeven: 1 Lengte: 1200mm
ERIKS Artikelnr: 23552078
Catalogusartikelnr 1: 1096-016-04
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "solid torque resistant shaft 16mm steel number of grooves: 1 length: 1200mm",
"item_id": "gr0000000591730",
"material_number": "23552078",
"price": "388.6",
"item_brand": "bosch rexroth",
"item_category":"linear motion",
"item_category2":"axels",
"item_category3":"",
"item_category4": "pr_rc0304_0009_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "solid torque resistant shaft 16mm steel number of grooves: 1 length: 1200mm",
"item_id": "gr0000000591730",
"material_number": "23552078",
"price": "388.6",
"item_brand": "bosch rexroth",
"item_category":"linear motion",
"item_category2":"axels",
"item_category3":"",
"item_category4": "pr_rc0304_0009_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOSCH REXROTH
Massieve draaistarre as 25mm Staal Aantal groeven: 1 Lengte: 1200mm
ERIKS Artikelnr: 23552089
Catalogusartikelnr 1: 1096-025-04
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "solid torque resistant shaft 25mm steel number of grooves: 1 length: 1200mm",
"item_id": "gr0000000597881",
"material_number": "23552089",
"price": "512.42",
"item_brand": "bosch rexroth",
"item_category":"linear motion",
"item_category2":"axels",
"item_category3":"",
"item_category4": "pr_rc0304_0009_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "solid torque resistant shaft 25mm steel number of grooves: 1 length: 1200mm",
"item_id": "gr0000000597881",
"material_number": "23552089",
"price": "512.42",
"item_brand": "bosch rexroth",
"item_category":"linear motion",
"item_category2":"axels",
"item_category3":"",
"item_category4": "pr_rc0304_0009_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOSCH REXROTH
Massieve draaistarre as 30mm Staal Aantal groeven: 1 Lengte: 1200mm
ERIKS Artikelnr: 23552096
Catalogusartikelnr 1: 1096-030-04
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "solid torque resistant shaft 30mm steel number of grooves: 1 length: 1200mm",
"item_id": "gr0000000596817",
"material_number": "23552096",
"price": "630.59",
"item_brand": "bosch rexroth",
"item_category":"linear motion",
"item_category2":"axels",
"item_category3":"",
"item_category4": "pr_rc0304_0009_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "solid torque resistant shaft 30mm steel number of grooves: 1 length: 1200mm",
"item_id": "gr0000000596817",
"material_number": "23552096",
"price": "630.59",
"item_brand": "bosch rexroth",
"item_category":"linear motion",
"item_category2":"axels",
"item_category3":"",
"item_category4": "pr_rc0304_0009_jb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOSCH REXROTH
Massieve draaistarre as 40mm Staal Aantal groeven: 1 Lengte: 1200mm
ERIKS Artikelnr: 23552103
Catalogusartikelnr 1: 1096-040-04
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "solid torque resistant shaft 40mm steel number of grooves: 1 length: 1200mm",
"item_id": "gr0000000597730",
"material_number": "23552103",
"price": "694.13",
"item_brand": "bosch rexroth",
"item_category":"linear motion",
"item_category2":"axels",
"item_category3":"",
"item_category4": "pr_rc0304_0009_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "solid torque resistant shaft 40mm steel number of grooves: 1 length: 1200mm",
"item_id": "gr0000000597730",
"material_number": "23552103",
"price": "694.13",
"item_brand": "bosch rexroth",
"item_category":"linear motion",
"item_category2":"axels",
"item_category3":"",
"item_category4": "pr_rc0304_0009_jb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|