ProductPage
Home
Products
Piping (Plastics)
AIR-LINE XTRA
AIR-LINE XTRA Fittings
[ ]
Back to category
Enlarge
DURAPIPE
Bend 180° Airline-Xtra® Serie: 31.312
Product documents
Document
Document type
Product overview
Download
Show all items
Shape: Bend
Shape: Bend
Material: ABS AIRLINE-XTRA®
Material: ABS AIRLINE-XTRA®
External tube diameter of connection (mm)
25 (1)
32 (1)
External tube diameter of connection (mm)
Connection: Glued end
Connection: Glued end
Pressure rating: PN12.5
Pressure rating: PN12.5
Angle of bow (°): 180
Angle of bow (°): 180
Clear filter
(2 of the 2 items displayed)