ProductPage
Home
Products
Linear Motion
Axels
[ ]
Back to category
Enlarge
BOSCH REXROTH
Solid torque resistant shaft Stainless steel X90 Number of grooves: 1 Series: R1096..23
Product documents
Document
Document type
Product overview
Download
Show all items
Model: Solid shaft
Model: Solid shaft
Material: Stainless steel X90
Material: Stainless steel X90
Diameter axle (mm)
12 (1)
16 (1)
25 (1)
Diameter axle (mm)
Length (mm): 900
Length (mm): 900
Clear filter
(3 of the 3 items displayed)