|
Eagle tape 50 m x 50 mm grijs
ERIKS Artikelnr: 23503274
|
Prijs (Per stuk):
Verpakking per 20 stuk
|
{"addToCartPD":{
"item_name": "50m eagle tape 50mm grey",
"item_id": "gr0000000867868",
"material_number": "23503274",
"price": "9.98",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr_ec000128_0384_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "50m eagle tape 50mm grey",
"item_id": "gr0000000867868",
"material_number": "23503274",
"price": "9.98",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr_ec000128_0384_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Eagle tape 50 m x 100 mm grijs
ERIKS Artikelnr: 23503275
|
Prijs (Per stuk):
Verpakking per 8 stuk
|
{"addToCartPD":{
"item_name": "50m eagle tape 100mm grey",
"item_id": "gr0000000870593",
"material_number": "23503275",
"price": "19.95",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr_ec000128_0384_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "50m eagle tape 100mm grey",
"item_id": "gr0000000870593",
"material_number": "23503275",
"price": "19.95",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr_ec000128_0384_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Eagle tape 50 m x 150 mm geel
ERIKS Artikelnr: 23503272
|
Prijs (Per stuk):
Verpakking per 8 stuk
|
{"addToCartPD":{
"item_name": "50m eagle tape 150mm yellow",
"item_id": "gr0000000866632",
"material_number": "23503272",
"price": "54.32",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr_ec000128_0384_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "50m eagle tape 150mm yellow",
"item_id": "gr0000000866632",
"material_number": "23503272",
"price": "54.32",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr_ec000128_0384_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Eagle tape 50 m x 100 mm geel
ERIKS Artikelnr: 23503273
|
Prijs (Per stuk):
Verpakking per 8 stuk
|
{"addToCartPD":{
"item_name": "50m eagle tape 100mm yellow",
"item_id": "gr0000000859133",
"material_number": "23503273",
"price": "26.05",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr_ec000128_0384_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "50m eagle tape 100mm yellow",
"item_id": "gr0000000859133",
"material_number": "23503273",
"price": "26.05",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr_ec000128_0384_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|