|
Level gauge protection fig. 239 acrylate length 2000 mm
ERIKS Item #: 13484350
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "level gauge protection fig. 239 acrylate length 2000 mm",
"item_id": "g1579278036175573",
"material_number": "13484350",
"price": "405.5",
"item_brand": "no brand",
"item_category":"auxiliary flow products",
"item_category2":"fluid level glasses",
"item_category3":"sight glass level gauge",
"item_category4": "pr_ec011669_0004_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "level gauge protection fig. 239 acrylate length 2000 mm",
"item_id": "g1579278036175573",
"material_number": "13484350",
"price": "405.5",
"item_brand": "no brand",
"item_category":"auxiliary flow products",
"item_category2":"fluid level glasses",
"item_category3":"sight glass level gauge",
"item_category4": "pr_ec011669_0004_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Sight glass protector Perspex 239 2m
ERIKS Item #: 12369275
Catalogue item no 1: EC002392000W000
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "sight glass protector perspex 239 2m",
"item_id": "gr0000001302138",
"material_number": "12369275",
"price": "314.8",
"item_brand": "no brand",
"item_category":"auxiliary flow products",
"item_category2":"fluid level glasses",
"item_category3":"sight glass level gauge",
"item_category4": "pr_ec011669_0004_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sight glass protector perspex 239 2m",
"item_id": "gr0000001302138",
"material_number": "12369275",
"price": "314.8",
"item_brand": "no brand",
"item_category":"auxiliary flow products",
"item_category2":"fluid level glasses",
"item_category3":"sight glass level gauge",
"item_category4": "pr_ec011669_0004_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|