ProductPage

ADCA Trapping station threefold with bleed valve Type 8978 series CTS4UDB stainless steel flange EN 1092-1

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

The Adca series CTS4UDB has been developed as a complete and compact three-component drainage station for use in steam systems where a simplified and economical maintenance programme is desired. It is designed to replace traditional multiple component stations and is equipped with two inlet and one outlet valve(s), a bleed valve, integrated filter and a non-return valve. Typical applications include as drop service on steam lines, tracing, SKIDs and small process equipment. Downtime and costs are reduced by the easy in-line maintenance of this drainage station. Thanks to 360° rotatable two-bolt flange connection, the steam trap can be replaced within minutes without disturbing the pipework. The CTS4UDB drainage station fits all steam traps equipped with a universal UCX swivel connector.

Application

  • Saturated steam.
  • Superheated steam.

Technical information
Options
Construction type: Straight
Housing material: Stainless steel
Connection: Flange
Connection size
Pressure rating: PN40
With automatic de-aerator: No
With built-in filter: Yes
Flow direction: through arrow marking on housing
Clear filter      (3 of the 3 items displayed)
Trapping station threefold with bleed valve Type 8978 series CTS4UDB stainless steel PN40 DN15 ADCA Trapping station threefold with bleed valve Type 8978 series CTS4UDB stainless steel PN40 DN15 ERIKS Item #: 14534297
 
Please login to see prices
Trapping station threefold with bleed valve Type 8978 series CTS4UDB stainless steel PN40 DN20 ADCA Trapping station threefold with bleed valve Type 8978 series CTS4UDB stainless steel PN40 DN20 ERIKS Item #: 14534298
 
Please login to see prices
Trapping station threefold with bleed valve Type 8978 series CTS4UDB stainless steel PN40 DN25 ADCA Trapping station threefold with bleed valve Type 8978 series CTS4UDB stainless steel PN40 DN25 ERIKS Item #: 14534277
 
Please login to see prices
Construction type: Straight
Housing material: Stainless steel
Connection: Flange
Connection size
Pressure rating: PN40
With automatic de-aerator: No
With built-in filter: Yes
Flow direction: through arrow marking on housing
Clear filter      (3 of the 3 items displayed)