ProductPage

ADCAPURE Water separator Type; 8849 Series: S11A stainless steel air vent connection Tri-clamp ASME BPE

Product documents

Document Document type
Product Manual Installation Operatrion Manual  (PDF)
Product overview

The ADCAPure series S11A centrifugal separator wih air-vent connection removes moisture from steam lines.
When wet steam is used in sterilisation, moisture in suspension reduces heat transfer efficiency and the reliability of the sterilisation process will be compromised.
Steam passes through the separator and due to centrifugal forces, impact and swirl effects, particles such as water droplets and moisture with heavier specific gravity in the suspension, are separated.The condensate thus collected at the bottom of the separator should be automatically drained by a suitable condensate trap.

Application

  • Clean steam.
  • Compressed air.
  • Gases that do not affect the construction.

Housing material: Stainless steel
Process connection: Tri-clamp
Size process connection
Pressure rating: PN10
Flow direction: through arrow marking on housing
Clear filter      (5 of the 5 items displayed)
Water separator Type 8849 series S11A stainless steel air vent connection Tri-clamp 1.1/2" ADCAPURE Water separator Type 8849 series S11A stainless steel air vent connection Tri-clamp 1.1/2" ERIKS Item #: 14543778
 
Please login to see prices
Water separator Type 8849 series S11A stainless steel air vent connection Tri-clamp 1/2" ADCAPURE Water separator Type 8849 series S11A stainless steel air vent connection Tri-clamp 1/2" ERIKS Item #: 14543775
 
Please login to see prices
Water separator Type 8849 series S11A stainless steel air vent connection Tri-clamp 1" ADCAPURE Water separator Type 8849 series S11A stainless steel air vent connection Tri-clamp 1" ERIKS Item #: 14543777
 
Please login to see prices
Water separator Type 8849 series S11A stainless steel air vent connection Tri-clamp 2" ADCAPURE Water separator Type 8849 series S11A stainless steel air vent connection Tri-clamp 2" ERIKS Item #: 14543779
 
Please login to see prices
Water separator Type 8849 series S11A stainless steel air vent connection Tri-clamp 3/4" ADCAPURE Water separator Type 8849 series S11A stainless steel air vent connection Tri-clamp 3/4" ERIKS Item #: 14543776
 
Please login to see prices
Housing material: Stainless steel
Process connection: Tri-clamp
Size process connection
Pressure rating: PN10
Flow direction: through arrow marking on housing
Clear filter      (5 of the 5 items displayed)