ProductPage

KEMPER Regulating valve Series: 151 06 Type: 2402KB Static Bronze KIWA External thread (BSPP)

Product documents

Document Document type
Product overview

Application

Recommended in: Utilities

Stock item
Housing material: Bronze
Nominal inner diameter
Connection: External thread (BSPP)
Pressure rating: PN16
Application: CH water and tapwater
Kvs value (m³/h)
Material quality: CuSn5Zn5Pb2
Sealing: PTFE
Clear filter      (4 of the 4 items displayed)
Regulating valve Series: 151 06 Type: 2402KB Static Bronze/PTFE KIWA Kvs value: 4.48m³/h PN16 External thread (BSPP) 1/2" (15) KEMPER Regulating valve Series: 151 06 Type: 2402KB Static Bronze/PTFE KIWA Kvs value: 4.48m³/h PN16 External thread (BSPP) 1/2" (15) ERIKS Item #: 13389135
 
Price (Per piece):
€186.58
Regulating valve Series: 151 06 Type: 2402KB Static Bronze/PTFE KIWA Kvs value: 6.28m³/h PN16 External thread (BSPP) 3/4" (20) KEMPER Regulating valve Series: 151 06 Type: 2402KB Static Bronze/PTFE KIWA Kvs value: 6.28m³/h PN16 External thread (BSPP) 3/4" (20) ERIKS Item #: 13389136
 
Price (Per piece):
€203.58
Regulating valve Series: 151 06 Type: 2402KB Static Bronze/PTFE KIWA Kvs value: 10.81m³/h PN16 External thread (BSPP) 1" (25) KEMPER Regulating valve Series: 151 06 Type: 2402KB Static Bronze/PTFE KIWA Kvs value: 10.81m³/h PN16 External thread (BSPP) 1" (25) ERIKS Item #: 13389137
 
Price (Per piece):
€244.38
Regulating valve Series: 151 06 Type: 2402KB Static Bronze/PTFE KIWA Kvs value: 15.56m³/h PN16 External thread (BSPP) 1.1/4" (32) KEMPER Regulating valve Series: 151 06 Type: 2402KB Static Bronze/PTFE KIWA Kvs value: 15.56m³/h PN16 External thread (BSPP) 1.1/4" (32) ERIKS Item #: 13389138
 
Price (Per piece):
€319.18
Stock item
Housing material: Bronze
Nominal inner diameter
Connection: External thread (BSPP)
Pressure rating: PN16
Application: CH water and tapwater
Kvs value (m³/h)
Material quality: CuSn5Zn5Pb2
Sealing: PTFE
Clear filter      (4 of the 4 items displayed)