ProductPage

KEMPER System coupling Series: 476 20 Type: 3332KE Stainless steel Suitable for: Regulating valve KIWA Internal thread (BSPP)/Mapress

Product documents

Document Document type
Product overview

Application

  • Heating and cooling systems.
  • Industrial applications.
  • Installation technique.

Recommended in: Utilities

Technical information
Model: Pressfitting
Material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Nominal inner diameter 2
Connection 2: Mapress
Sealing: EPDM
Clear filter      (6 of the 6 items displayed)
System coupling Series: 476 20 Type: 3332KE Stainless steel/EPDM Internal thread (BSPP)/Mapress 3/4"-15 mm KEMPER System coupling Series: 476 20 Type: 3332KE Stainless steel/EPDM Internal thread (BSPP)/Mapress 3/4"-15 mm ERIKS Item #: 13486963
 
Price (Per piece):
€28.48
System coupling Series: 476 20 Type: 3332KE Stainless steel/EPDM Internal thread (BSPP)/Mapress 1"-22 mm KEMPER System coupling Series: 476 20 Type: 3332KE Stainless steel/EPDM Internal thread (BSPP)/Mapress 1"-22 mm ERIKS Item #: 13462991
 
Price (Per piece):
€40.72
System coupling Series: 476 20 Type: 3332KE Stainless steel/EPDM Internal thread (BSPP)/Mapress 1.1/4"-28 mm KEMPER System coupling Series: 476 20 Type: 3332KE Stainless steel/EPDM Internal thread (BSPP)/Mapress 1.1/4"-28 mm ERIKS Item #: 13486964
 
Price (Per piece):
€53.98
System coupling Series: 476 20 Type: 3332KE Stainless steel/EPDM Internal thread (BSPP)/Mapress 1.1/2"-35 mm KEMPER System coupling Series: 476 20 Type: 3332KE Stainless steel/EPDM Internal thread (BSPP)/Mapress 1.1/2"-35 mm ERIKS Item #: 13486965
 
Price (Per piece):
€62.22
System coupling Series: 476 20 Type: 3332KE Stainless steel/EPDM Internal thread (BSPP)/Mapress 1.3/4"-42 mm KEMPER System coupling Series: 476 20 Type: 3332KE Stainless steel/EPDM Internal thread (BSPP)/Mapress 1.3/4"-42 mm ERIKS Item #: 13486966
 
Price (Per piece):
€85.00
System coupling Series: 476 20 Type: 3332KE Stainless steel/EPDM Internal thread (BSPP)/Mapress 2.3/8"-54 mm KEMPER System coupling Series: 476 20 Type: 3332KE Stainless steel/EPDM Internal thread (BSPP)/Mapress 2.3/8"-54 mm ERIKS Item #: 13486967
 
Price (Per piece):
€112.63
Model: Pressfitting
Material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Nominal inner diameter 2
Connection 2: Mapress
Sealing: EPDM
Clear filter      (6 of the 6 items displayed)