KEMPER Regulating valve Series: 141 0G Type: 2419K Dynamic Bronze KIWA External thread (BSPP)
Product documents
Document | Document type |
---|---|
Product overview |
bronze regulating- or commisioning valve with threaded connection in PN25.
Area of application
- Heating and cooling systems.
- Industrial applications.
- Installation technique.
- Adjustable Kv values.
- With measuring nipples.
- Oventrop Hydrocontrol VTR.
- Pressure difference and capacity can be measured by a measurement computer.
- Only fig. 2612 has a fill/drain connection.
Application
Recommended in: Utilities
KEMPER
Regulating valve Series: 141 0G Type: 2419K Dynamic Bronze KIWA Kvs value: 2.48m³/h from 50 to 65°C PN16 External thread (BSPP) DN25
ERIKS Item #: 11815397
|
Price (Per piece):
€223.98
|