ProductPage
Home
Products
Auxiliary flow products
HVAC flow products
HVAC Radiator valves
Radiator foot valve
PCE
[ ]
Back to category
Enlarge
ECON®
Radiator foot valve Type: 2455 Brass Drainable Fillable Tailpiece/Inner thread
ERIKS Item #
This item is no longer available
Compare
Compare
Product documents
Document
Document type
Application
Recommended in: Utilities
Tables
DN
A
B
C
F
G
["]
[mm]
mm
mm
["]
["]
½
72
50
30
½
½
Min./Max.
Press./Temp.
Max.oper. press.
10bar
Max. temperature
120°C