ProductPage

STRAUB Pipe coupling Series: GRIP-FF Type: 5512 Extraction proof Stainless steel/EPDM

Product documents

Document Document type
Product Brochure 01 Straub product overview  (PDF)
Product Certificate Bureau Veritas (BV)  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Tensile pipe coupling for metal pipes. Lighter version for additional weight savings. Depending on the opening, the couplings support a bending angle of 2° to 5°. When installing, the locking screws must be tightened to the correct torque. The required torque is specified on the coupling.

Field of application

  • Machinery rooms
  • Mechanical and apparatus engineering
  • Transport lines
Features
  • Tensile pipe coupling
  • Suitable for metal pipes

Stock item
Shape: Extraction proof
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: EPDM
Suitable for pipe material: Metal
Material quality: 1.4571
Pressure rating: PN16
Clear filter      (46 of the 46 items displayed)
Page Size   
Next
Pipe coupling Series: GRIP-FF Type: 5512 Extraction proof Stainless steel/EPDM PN16 26.9mm-26.9mm Length: 75mm STRAUB Pipe coupling Series: GRIP-FF Type: 5512 Extraction proof Stainless steel/EPDM PN16 26.9mm-26.9mm Length: 75mm ERIKS Item #: 13454410
 
Price (Per piece):
€200.50
Pipe coupling Series: GRIP-FF Type: 5512 Extraction proof Stainless steel/EPDM PN16 30mm-30mm Length: 67mm STRAUB Pipe coupling Series: GRIP-FF Type: 5512 Extraction proof Stainless steel/EPDM PN16 30mm-30mm Length: 67mm ERIKS Item #: 13454411
 
Price (Per piece):
€200.50
Pipe coupling Series: GRIP Type: 5512 Extraction proof Stainless steel/EPDM PN16 30mm-30mm Length: 46.5mm STRAUB Pipe coupling Series: GRIP Type: 5512 Extraction proof Stainless steel/EPDM PN16 30mm-30mm Length: 46.5mm ERIKS Item #: 13454386
 
Price (Per piece):
€92.90
Pipe coupling Series: GRIP Type: 5512 Extraction proof Stainless steel/EPDM PN16 33.7mm-33.7mm Length: 46.5mm STRAUB Pipe coupling Series: GRIP Type: 5512 Extraction proof Stainless steel/EPDM PN16 33.7mm-33.7mm Length: 46.5mm ERIKS Item #: 13454387
 
Price (Per piece):
€94.40
Pipe coupling Series: GRIP-FF Type: 5512 Extraction proof Stainless steel/EPDM PN16 33.7mm-33.7mm Length: 67mm STRAUB Pipe coupling Series: GRIP-FF Type: 5512 Extraction proof Stainless steel/EPDM PN16 33.7mm-33.7mm Length: 67mm ERIKS Item #: 13454412
 
Price (Per piece):
€200.50
Pipe coupling Series: GRIP-FF Type: 5512 Extraction proof Stainless steel/EPDM PN16 38mm-38mm Length: 71mm STRAUB Pipe coupling Series: GRIP-FF Type: 5512 Extraction proof Stainless steel/EPDM PN16 38mm-38mm Length: 71mm ERIKS Item #: 13454413
 
Price (Per piece):
€202.50
Pipe coupling Series: GRIP Type: 5512 Extraction proof Stainless steel/EPDM PN16 42.4mm-42.4mm Length: 46.5mm STRAUB Pipe coupling Series: GRIP Type: 5512 Extraction proof Stainless steel/EPDM PN16 42.4mm-42.4mm Length: 46.5mm ERIKS Item #: 13454389
 
Price (Per piece):
€112.50
Pipe coupling Series: GRIP-FF Type: 5512 Extraction proof Stainless steel/EPDM PN16 42.4mm-42.4mm Length: 71mm STRAUB Pipe coupling Series: GRIP-FF Type: 5512 Extraction proof Stainless steel/EPDM PN16 42.4mm-42.4mm Length: 71mm ERIKS Item #: 13454414
 
Price (Per piece):
€202.50
Pipe coupling Series: GRIP-FF Type: 5512 Extraction proof Stainless steel/EPDM PN16 44.5mm-44.5mm Length: 71mm STRAUB Pipe coupling Series: GRIP-FF Type: 5512 Extraction proof Stainless steel/EPDM PN16 44.5mm-44.5mm Length: 71mm ERIKS Item #: 13454415
 
Price (Per piece):
€202.50
Pipe coupling Series: GRIP Type: 5512 Extraction proof Stainless steel/EPDM PN16 48.3mm-48.3mm Length: 46.5mm STRAUB Pipe coupling Series: GRIP Type: 5512 Extraction proof Stainless steel/EPDM PN16 48.3mm-48.3mm Length: 46.5mm ERIKS Item #: 13454391
 
Price (Per piece):
€114.50
Stock item
Shape: Extraction proof
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: EPDM
Suitable for pipe material: Metal
Material quality: 1.4571
Pressure rating: PN16
Clear filter      (46 of the 46 items displayed)
Page Size   
Next