ProductPage

STRAUB Pipe coupling Series: Metal-Grip Type: 5514 Extraction proof Stainless steel/EPDM

Product documents

Document Document type
Product Brochure 01 Straub product overview  (PDF)
Product Certificate Det Norske Veritas (DNV)  (PDF)
Product Certificate Bureau Veritas (BV)  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Tensile pipe coupling for metal pipes. Heavy-duty design for high axial load. Depending on the opening, the couplings support a bending angle of 2° to 5°. When installing, the locking screws must be tightened to the correct torque. The required torque is specified on the coupling.

Field of application

  • Machinery rooms
  • Mechanical and apparatus engineering
  • Transport lines
Features
  • Tensile pipe coupling
  • Suitable for metal pipes

Tables
Stock item
Shape: Extraction proof
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: EPDM
Suitable for pipe material: Metal
Material quality: 1.4301
Pressure rating: PN16
Clear filter      (20 of the 20 items displayed)
Page Size   
Next
Pipe coupling Series: Metal-Grip Type: 5514 Extraction proof Stainless steel/EPDM PN16 33.7mm-33.7mm Length: 46mm STRAUB Pipe coupling Series: Metal-Grip Type: 5514 Extraction proof Stainless steel/EPDM PN16 33.7mm-33.7mm Length: 46mm ERIKS Item #: 11813639
 
Price (Per piece):
€239.85
Pipe coupling Series: Metal-Grip Type: 5514 Extraction proof Stainless steel/EPDM PN16 38mm-38mm Length: 61mm STRAUB Pipe coupling Series: Metal-Grip Type: 5514 Extraction proof Stainless steel/EPDM PN16 38mm-38mm Length: 61mm ERIKS Item #: 11813640
 
Price (Per piece):
€266.50
Pipe coupling Series: Metal-Grip Type: 5514 Extraction proof Stainless steel/EPDM PN16 42.4mm-42.4mm Length: 61mm STRAUB Pipe coupling Series: Metal-Grip Type: 5514 Extraction proof Stainless steel/EPDM PN16 42.4mm-42.4mm Length: 61mm ERIKS Item #: 11813641
 
Price (Per piece):
€270.00
Pipe coupling Series: Metal-Grip Type: 5514 Extraction proof Stainless steel/EPDM PN16 44.5mm-44.5mm Length: 61mm STRAUB Pipe coupling Series: Metal-Grip Type: 5514 Extraction proof Stainless steel/EPDM PN16 44.5mm-44.5mm Length: 61mm ERIKS Item #: 11813642
 
Price (Per piece):
€273.00
Pipe coupling Series: Metal-Grip Type: 5514 Extraction proof Stainless steel/EPDM PN16 48.3mm-48.3mm Length: 61mm STRAUB Pipe coupling Series: Metal-Grip Type: 5514 Extraction proof Stainless steel/EPDM PN16 48.3mm-48.3mm Length: 61mm ERIKS Item #: 11813643
 
Price (Per piece):
€247.95
Pipe coupling Series: Metal-Grip Type: 5514 Extraction proof Stainless steel/EPDM PN16 54mm-54mm Length: 77mm STRAUB Pipe coupling Series: Metal-Grip Type: 5514 Extraction proof Stainless steel/EPDM PN16 54mm-54mm Length: 77mm ERIKS Item #: 11813644

Catalogue item no 1: EC055140054AE10

 
Price (Per piece):
€247.95
Pipe coupling Series: Metal-Grip Type: 5514 Extraction proof Stainless steel/EPDM PN16 57mm-57mm Length: 77mm STRAUB Pipe coupling Series: Metal-Grip Type: 5514 Extraction proof Stainless steel/EPDM PN16 57mm-57mm Length: 77mm ERIKS Item #: 11813645
 
Price (Per piece):
€279.00
Pipe coupling Series: Metal-Grip Type: 5514 Extraction proof Stainless steel/EPDM PN16 60.3mm-60.3mm Length: 77mm STRAUB Pipe coupling Series: Metal-Grip Type: 5514 Extraction proof Stainless steel/EPDM PN16 60.3mm-60.3mm Length: 77mm ERIKS Item #: 11813646

Catalogue item no 1: EC055140060AE10

 
Price (Per piece):
€256.95
Pipe coupling Series: Metal-Grip Type: 5514 Extraction proof Stainless steel/EPDM PN16 76.1mm-76.1mm Length: 94mm STRAUB Pipe coupling Series: Metal-Grip Type: 5514 Extraction proof Stainless steel/EPDM PN16 76.1mm-76.1mm Length: 94mm ERIKS Item #: 11813647

Catalogue item no 1: EC055140076AE10

 
Price (Per piece):
€302.40
Pipe coupling Series: Metal-Grip Type: 5514 Extraction proof Stainless steel/EPDM PN16 84mm-84mm Length: 94mm STRAUB Pipe coupling Series: Metal-Grip Type: 5514 Extraction proof Stainless steel/EPDM PN16 84mm-84mm Length: 94mm ERIKS Item #: 11813648
 
Price (Per piece):
€357.00
Stock item
Shape: Extraction proof
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: EPDM
Suitable for pipe material: Metal
Material quality: 1.4301
Pressure rating: PN16
Clear filter      (20 of the 20 items displayed)
Page Size   
Next