ProductPage

ADCAPURE Pressure reducing valve Type 8846L series P130L stainless steel direct-acting Tri-clamp DIN 32676-A

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

The ADCAPure series P130L is a low-flow, direct-acting, diaphragm-controlled pressure reducing valve for high purity gases.
This high-end pressure reducing valve distinguishes itself by featuring a compact design, FDA / USP Class VI compliant seals and a non-rising adjustment knob.
It is completely machined from 316L stainless steel bar stock, without usage of either castings or forgings, and both the internal and external parts are polished and subsequently cleansed ultra-sonically.
The ADCAPure series P130J has been specifically designed for UHP (Ultra High Purity) gas systems as found in pharmaceutical, cosmetic, fine-chemical, food and beverage industries, amongst others.

Reduced pressure ranges.

  • 0.2 - 1.5 bar.
  • 0.3 - 4.0 bar.
  • 2.0 - 8.0 bar.
Where pressure ranges overlap, the best regulation is obtained with the lighter spring.

Application

  • Clean gases.
  • Clean Air.
  • Oxygen.
  • Nitrogen.
  • Argon.
  • Carbon dioxide.
  • Liquids and gases that do not affect the structure.

Recommended in: Pharma

Technical information
Options
Process connection: Tri-clamp
Size process connection
Pressure rating: PN16
Reduced pressure range (bar)
Suitable for
Housing material: Stainless steel 316L
Flow direction: through arrow marking on housing
Gauge port: 1/4" BSP internal thread (optional)
Clear filter      (27 of the 27 items displayed)
Page Size   
Next
Pressure reducing valve Type 8846L series P130L stainless steel/PTFE reduced pressure range 2.0 - 8.0 bar Kvs 0.06 m³/h Tri-clamp DN10 ADCAPURE Pressure reducing valve Type 8846L series P130L stainless steel/PTFE reduced pressure range 2.0 - 8.0 bar Kvs 0.06 m³/h Tri-clamp DN10 ERIKS Item #: 14528143
 
Please login to see prices
Pressure reducing valve Type 8846L series P130L stainless steel/PTFE reduced pressure range 0.2 - 1.5 bar Kvs 0.25 m³/h Tri-clamp DN10 ADCAPURE Pressure reducing valve Type 8846L series P130L stainless steel/PTFE reduced pressure range 0.2 - 1.5 bar Kvs 0.25 m³/h Tri-clamp DN10 ERIKS Item #: 14528139
 
Please login to see prices
Pressure reducing valve Type 8846L series P130L stainless steel/PTFE reduced pressure range 0.3 - 3.0 bar Kvs 0.19 m³/h Tri-clamp DN10 ADCAPURE Pressure reducing valve Type 8846L series P130L stainless steel/PTFE reduced pressure range 0.3 - 3.0 bar Kvs 0.19 m³/h Tri-clamp DN10 ERIKS Item #: 14528141
 
Please login to see prices
Pressure reducing valve Type 8846L series P130L stainless steel/PTFE reduced pressure range 0.3 - 3.0 bar Kvs 0.06 m³/h Tri-clamp DN10 ADCAPURE Pressure reducing valve Type 8846L series P130L stainless steel/PTFE reduced pressure range 0.3 - 3.0 bar Kvs 0.06 m³/h Tri-clamp DN10 ERIKS Item #: 14528140
 
Please login to see prices
Pressure reducing valve Type 8846L series P130L stainless steel/PTFE reduced pressure range 2.0 - 8.0 bar Kvs 0.25 m³/h Tri-clamp DN10 ADCAPURE Pressure reducing valve Type 8846L series P130L stainless steel/PTFE reduced pressure range 2.0 - 8.0 bar Kvs 0.25 m³/h Tri-clamp DN10 ERIKS Item #: 14528145
 
Please login to see prices
Pressure reducing valve Type 8846L series P130L stainless steel/PTFE reduced pressure range 0.2 - 1.5 bar Kvs 0.19 m³/h Tri-clamp DN10 ADCAPURE Pressure reducing valve Type 8846L series P130L stainless steel/PTFE reduced pressure range 0.2 - 1.5 bar Kvs 0.19 m³/h Tri-clamp DN10 ERIKS Item #: 14528138
 
Please login to see prices
Pressure reducing valve Type 8846L series P130L stainless steel/PTFE reduced pressure range 0.3 - 3.0 bar Kvs 0.25 m³/h Tri-clamp DN10 ADCAPURE Pressure reducing valve Type 8846L series P130L stainless steel/PTFE reduced pressure range 0.3 - 3.0 bar Kvs 0.25 m³/h Tri-clamp DN10 ERIKS Item #: 14528142
 
Please login to see prices
Pressure reducing valve Type 8846L series P130L stainless steel/PTFE reduced pressure range 2.0 - 8.0 bar Kvs 0.19 m³/h Tri-clamp DN10 ADCAPURE Pressure reducing valve Type 8846L series P130L stainless steel/PTFE reduced pressure range 2.0 - 8.0 bar Kvs 0.19 m³/h Tri-clamp DN10 ERIKS Item #: 14528144
 
Please login to see prices
Pressure reducing valve Type 8846L series P130L stainless steel/PTFE reduced pressure range 0.2 - 1.5 bar Kvs 0.06 m³/h Tri-clamp DN10 ADCAPURE Pressure reducing valve Type 8846L series P130L stainless steel/PTFE reduced pressure range 0.2 - 1.5 bar Kvs 0.06 m³/h Tri-clamp DN10 ERIKS Item #: 14528137
 
Please login to see prices
Pressure reducing valve Type 8846L series P130L stainless steel/PTFE reduced pressure range 0.2 - 1.5 bar Kvs 0.25 m³/h Tri-clamp DN15 ADCAPURE Pressure reducing valve Type 8846L series P130L stainless steel/PTFE reduced pressure range 0.2 - 1.5 bar Kvs 0.25 m³/h Tri-clamp DN15 ERIKS Item #: 14528150
 
Please login to see prices
Process connection: Tri-clamp
Size process connection
Pressure rating: PN16
Reduced pressure range (bar)
Suitable for
Housing material: Stainless steel 316L
Flow direction: through arrow marking on housing
Gauge port: 1/4" BSP internal thread (optional)
Clear filter      (27 of the 27 items displayed)
Page Size   
Next