ProductPage

ADCAPURE Pressure reducing valve Type 8847 series P161 stainless steel direct-acting Tri-clamp ASME BPE

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

The ADCAPure seriesP161 is a direct-acting, diaphragm-operated right-angle pressure reducing valve, designed for use with clean steam, water compressed air, and gases and liquids that do not affect the materials and design of the structure.
This high-end pressure reducing valve features a compact design with clamped housing, seals in compliance with FDA / USP Class VI, and a non-rising control knob.
It is completely machined from 316L stainless steel bar stock, without the use of casting and/or forging, and both internal and external parts are polished and then ultrasonically cleaned.


Reduced pressure ranges.

  • 0,3 - 1,1 bar.
  • 0,8 - 1,5 bar.
  • 1,0 - 3,0 bar.
  • 1,5 - 5,0 bar.
Where pressure ranges overlap, the best regulation is obtained with the lighter spring.

Application

  • Clean steam.
  • Compressed air.
  • Water.
  • Liquids and gases that do not affect the structure.

Recommended in: Pharma

Technical information
Options
Process connection: Tri-clamp
Size process connection
Pressure rating: PN16
Reduced pressure range (bar)
Housing material: Stainless steel 316L
Flow direction: through arrow marking on housing
Gauge port: Optional
Clear filter      (20 of the 20 items displayed)
Page Size   
Next
Pressure reducing valve Type 8847 series P161 stainless steel/EPDM/Gylon reduced pressure range 1,5 - 5,0 bar Kvs 7,0 m³/h Tri-clamp 1.1/2" ADCAPURE Pressure reducing valve Type 8847 series P161 stainless steel/EPDM/Gylon reduced pressure range 1,5 - 5,0 bar Kvs 7,0 m³/h Tri-clamp 1.1/2" ERIKS Item #: 14543338
 
Please login to see prices
Pressure reducing valve Type 8847 series P161 stainless steel/EPDM/Gylon reduced pressure range 0,3 - 1,1 bar Kvs 7,0 m³/h Tri-clamp 1.1/2" ADCAPURE Pressure reducing valve Type 8847 series P161 stainless steel/EPDM/Gylon reduced pressure range 0,3 - 1,1 bar Kvs 7,0 m³/h Tri-clamp 1.1/2" ERIKS Item #: 14543347
 
Please login to see prices
Pressure reducing valve Type 8847 series P161 stainless steel/EPDM/Gylon reduced pressure range 1,0 - 3,0 bar Kvs 7,0 m³/h Tri-clamp 1.1/2" ADCAPURE Pressure reducing valve Type 8847 series P161 stainless steel/EPDM/Gylon reduced pressure range 1,0 - 3,0 bar Kvs 7,0 m³/h Tri-clamp 1.1/2" ERIKS Item #: 14543333
 
Please login to see prices
Pressure reducing valve Type 8847 series P161 stainless steel/EPDM/Gylon reduced pressure range 0,8 - 1,5 bar Kvs 7,0 m³/h Tri-clamp 1.1/2" ADCAPURE Pressure reducing valve Type 8847 series P161 stainless steel/EPDM/Gylon reduced pressure range 0,8 - 1,5 bar Kvs 7,0 m³/h Tri-clamp 1.1/2" ERIKS Item #: 14543342
 
Please login to see prices
Pressure reducing valve Type 8847 series P161 stainless steel/EPDM/Gylon reduced pressure range 1,5 - 5,0 bar Kvs 1,3 m³/h Tri-clamp 1/2" ADCAPURE Pressure reducing valve Type 8847 series P161 stainless steel/EPDM/Gylon reduced pressure range 1,5 - 5,0 bar Kvs 1,3 m³/h Tri-clamp 1/2" ERIKS Item #: 14543335
 
Please login to see prices
Pressure reducing valve Type 8847 series P161 stainless steel/EPDM/Gylon reduced pressure range 0,8 - 1,5 bar Kvs 1,3 m³/h Tri-clamp 1/2" ADCAPURE Pressure reducing valve Type 8847 series P161 stainless steel/EPDM/Gylon reduced pressure range 0,8 - 1,5 bar Kvs 1,3 m³/h Tri-clamp 1/2" ERIKS Item #: 14543383
 
Please login to see prices
Pressure reducing valve Type 8847 series P161 stainless steel/EPDM/Gylon reduced pressure range 1,0 - 3,0 bar Kvs 1,3 m³/h Tri-clamp 1/2" ADCAPURE Pressure reducing valve Type 8847 series P161 stainless steel/EPDM/Gylon reduced pressure range 1,0 - 3,0 bar Kvs 1,3 m³/h Tri-clamp 1/2" ERIKS Item #: 14543300
 
Please login to see prices
Pressure reducing valve Type 8847 series P161 stainless steel/EPDM/Gylon reduced pressure range 0,3 - 1,1 bar Kvs 1,3 m³/h Tri-clamp 1/2" ADCAPURE Pressure reducing valve Type 8847 series P161 stainless steel/EPDM/Gylon reduced pressure range 0,3 - 1,1 bar Kvs 1,3 m³/h Tri-clamp 1/2" ERIKS Item #: 14543344
 
Please login to see prices
Pressure reducing valve Type 8847 series P161 stainless steel/EPDM/Gylon reduced pressure range 1,5 - 5,0 bar Kvs 4,2 m³/h Tri-clamp 1" ADCAPURE Pressure reducing valve Type 8847 series P161 stainless steel/EPDM/Gylon reduced pressure range 1,5 - 5,0 bar Kvs 4,2 m³/h Tri-clamp 1" ERIKS Item #: 14543337
 
Please login to see prices
Pressure reducing valve Type 8847 series P161 stainless steel/EPDM/Gylon reduced pressure range 0,3 - 1,1 bar Kvs 4,2 m³/h Tri-clamp 1" ADCAPURE Pressure reducing valve Type 8847 series P161 stainless steel/EPDM/Gylon reduced pressure range 0,3 - 1,1 bar Kvs 4,2 m³/h Tri-clamp 1" ERIKS Item #: 14543346
 
Please login to see prices
Process connection: Tri-clamp
Size process connection
Pressure rating: PN16
Reduced pressure range (bar)
Housing material: Stainless steel 316L
Flow direction: through arrow marking on housing
Gauge port: Optional
Clear filter      (20 of the 20 items displayed)
Page Size   
Next