ProductPage

GOETZE Spring-loaded safety valve Type 2379 stainless steel dairy coupling DIN11851

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Model: Spring-loaded
Construction type: Angle Pattern
Housing material inlet side: Stainless steel
Housing material outlet side: Stainless steel
Nominal inner diameter inlet side
Connection inlet side: Food coupling
Adjustment range (bar): from 0.4 to 16
Valve bore (mm): 18
Sealing: FPM
Clear filter      (2 of the 2 items displayed)
Spring-loaded safety valve Type 2379 stainless steel/FKM adjustment range 0,4 - 16 barg dairy coupling DIN 11851 inlet DN20 outlet DN25 GOETZE Spring-loaded safety valve Type 2379 stainless steel/FKM adjustment range 0,4 - 16 barg dairy coupling DIN 11851 inlet DN20 outlet DN25 ERIKS Item #: 12734868
 
Price (Per piece):
€2,384.25
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 2379 stainless steel/FKM adjustment range 0,4 - 16 barg dairy coupling DIN 11851 inlet DN25 outlet DN25 GOETZE Spring-loaded safety valve Type 2379 stainless steel/FKM adjustment range 0,4 - 16 barg dairy coupling DIN 11851 inlet DN25 outlet DN25 ERIKS Item #: 12734869
 
Price (Per piece):
€2,384.25
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Model: Spring-loaded
Construction type: Angle Pattern
Housing material inlet side: Stainless steel
Housing material outlet side: Stainless steel
Nominal inner diameter inlet side
Connection inlet side: Food coupling
Adjustment range (bar): from 0.4 to 16
Valve bore (mm): 18
Sealing: FPM
Clear filter      (2 of the 2 items displayed)