ProductPage

ARI Spring-loaded safety valve Type 12.911 cast iron high-lifting flange

Product documents

Document Document type
Product overview

The set pressure must be specified when ordering.

Application

  • Vapours
  • Steam
  • Gasses.
  • Liquids (for large quantities).

Technical information
Approval
Options
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Cast iron
Housing material outlet side: Cast iron
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN16
Adjustment range (bar)
Blow-off characteristic: High-lifting
Valve bore (mm)
Valve lifter: No
Gastight valve: Yes
Spring cap, closed: Yes
Sealing: Metal
Clear filter      (97 of the 97 items displayed)
Page Size   
Next
Spring-loaded safety valve series 12.911 cast iron gastight adjustment range 1,55 - 2,5 barg inlet PN16 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve series 12.911 cast iron gastight adjustment range 1,55 - 2,5 barg inlet PN16 DN20 outlet PN16 DN32 ERIKS Item #: 12559939
 
Price (Per piece):
€544.00
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve series 12.911 cast iron gastight adjustment range 8,6 - 16 barg inlet PN16 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve series 12.911 cast iron gastight adjustment range 8,6 - 16 barg inlet PN16 DN20 outlet PN16 DN32 ERIKS Item #: 12559943
 
Price (Per piece):
€544.00
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve series 12.911 cast iron gastight adjustment range 0,52 - 1,0 barg inlet PN16 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve series 12.911 cast iron gastight adjustment range 0,52 - 1,0 barg inlet PN16 DN20 outlet PN16 DN32 ERIKS Item #: 12559937
 
Price (Per piece):
€544.00
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve series 12.911 cast iron gastight adjustment range 2,55 - 4,5 barg inlet PN16 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve series 12.911 cast iron gastight adjustment range 2,55 - 4,5 barg inlet PN16 DN20 outlet PN16 DN32 ERIKS Item #: 12559940
 
Price (Per piece):
€544.00
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve series 12.911 cast iron gastight adjustment range 4,6 - 8,5 barg inlet PN16 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve series 12.911 cast iron gastight adjustment range 4,6 - 8,5 barg inlet PN16 DN20 outlet PN16 DN32 ERIKS Item #: 12559942
 
Price (Per piece):
€544.00
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve series 12.911 cast iron gastight adjustment range 1,05 - 1,5 barg inlet PN16 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve series 12.911 cast iron gastight adjustment range 1,05 - 1,5 barg inlet PN16 DN20 outlet PN16 DN32 ERIKS Item #: 12559938
 
Price (Per piece):
€544.00
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve series 12.911 cast iron gastight adjustment range 0,2 - 0,5 barg inlet PN16 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve series 12.911 cast iron gastight adjustment range 0,2 - 0,5 barg inlet PN16 DN20 outlet PN16 DN32 ERIKS Item #: 12559936
 
Price (Per piece):
€544.00
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve series 12.911 cast iron gastight adjustment range 3,7 - 5,0 barg inlet PN16 DN25 outlet PN16 DN40 ARI Spring-loaded safety valve series 12.911 cast iron gastight adjustment range 3,7 - 5,0 barg inlet PN16 DN25 outlet PN16 DN40 ERIKS Item #: 12559951
 
Price (Per piece):
€545.70
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve series 12.911 cast iron gastight adjustment range 0,52 - 1,0 barg inlet PN16 DN25 outlet PN16 DN40 ARI Spring-loaded safety valve series 12.911 cast iron gastight adjustment range 0,52 - 1,0 barg inlet PN16 DN25 outlet PN16 DN40 ERIKS Item #: 12559945
 
Price (Per piece):
€545.70
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve series 12.911 cast iron gastight adjustment range 5,1 - 9,0 barg inlet PN16 DN25 outlet PN16 DN40 ARI Spring-loaded safety valve series 12.911 cast iron gastight adjustment range 5,1 - 9,0 barg inlet PN16 DN25 outlet PN16 DN40 ERIKS Item #: 12559952
 
Price (Per piece):
€545.70
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Cast iron
Housing material outlet side: Cast iron
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN16
Adjustment range (bar)
Blow-off characteristic: High-lifting
Valve bore (mm)
Valve lifter: No
Gastight valve: Yes
Spring cap, closed: Yes
Sealing: Metal
Clear filter      (97 of the 97 items displayed)
Page Size   
Next