ProductPage

ARI Spring-loaded safety valve Type 15442 series 35.923 steel low-lifting flange

Product documents

Document Document type
Product overview

Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Steel
Housing material outlet side: Steel
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: Low-lifting
Valve bore (mm)
Valve lifter: No
Gastight valve: Yes
Spring cap, closed: Yes
Sealing: Metal
Bellows seal: No
Clear filter      (113 of the 113 items displayed)
Page Size   
Next
Spring-loaded safety valve Type 15442 series 35.923 steel/metal gastight adjustment range 0.5 - 1.0 barg PN40 DN15 ARI Spring-loaded safety valve Type 15442 series 35.923 steel/metal gastight adjustment range 0.5 - 1.0 barg PN40 DN15 ERIKS Item #: 13535313
 
Price (Per piece):
€750.55
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15442 series 35.923 steel/metal gastight adjustment range 1.0 - 1.4 barg PN40 DN15 ARI Spring-loaded safety valve Type 15442 series 35.923 steel/metal gastight adjustment range 1.0 - 1.4 barg PN40 DN15 ERIKS Item #: 13535314
 
Price (Per piece):
€750.55
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15442 series 35.923 steel/metal gastight adjustment range 16.0 - 25.0 barg PN40 DN15 ARI Spring-loaded safety valve Type 15442 series 35.923 steel/metal gastight adjustment range 16.0 - 25.0 barg PN40 DN15 ERIKS Item #: 13535322
 
Price (Per piece):
€750.55
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15442 series 35.923 steel/metal gastight adjustment range 25.0 - 33.0 barg PN40 DN15 ARI Spring-loaded safety valve Type 15442 series 35.923 steel/metal gastight adjustment range 25.0 - 33.0 barg PN40 DN15 ERIKS Item #: 13535323
 
Price (Per piece):
€750.55
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15442 series 35.923 steel/metal gastight adjustment range 33.0 - 40.0 barg PN40 DN15 ARI Spring-loaded safety valve Type 15442 series 35.923 steel/metal gastight adjustment range 33.0 - 40.0 barg PN40 DN15 ERIKS Item #: 13535324
 
Price (Per piece):
€750.55
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15442 series 35.923 steel/metal gastight adjustment range 3.5 - 5.0 barg PN40 DN15 ARI Spring-loaded safety valve Type 15442 series 35.923 steel/metal gastight adjustment range 3.5 - 5.0 barg PN40 DN15 ERIKS Item #: 13535318
 
Price (Per piece):
€750.55
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15442 series 35.923 steel/metal gastight adjustment range 10.0 - 16.0 barg PN40 DN15 ARI Spring-loaded safety valve Type 15442 series 35.923 steel/metal gastight adjustment range 10.0 - 16.0 barg PN40 DN15 ERIKS Item #: 13535321
 
Price (Per piece):
€750.55
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15442 series 35.923 steel/metal gastight adjustment range 5.0 - 7.0 barg PN40 DN15 ARI Spring-loaded safety valve Type 15442 series 35.923 steel/metal gastight adjustment range 5.0 - 7.0 barg PN40 DN15 ERIKS Item #: 13535319
 
Price (Per piece):
€750.55
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15442 series 35.923 steel/metal gastight adjustment range 1.4 - 1.9 barg PN40 DN15 ARI Spring-loaded safety valve Type 15442 series 35.923 steel/metal gastight adjustment range 1.4 - 1.9 barg PN40 DN15 ERIKS Item #: 13535315
 
Price (Per piece):
€750.55
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15442 series 35.923 steel/metal gastight adjustment range 7.0 - 10.0 barg PN40 DN15 ARI Spring-loaded safety valve Type 15442 series 35.923 steel/metal gastight adjustment range 7.0 - 10.0 barg PN40 DN15 ERIKS Item #: 13535320
 
Price (Per piece):
€750.55
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Steel
Housing material outlet side: Steel
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: Low-lifting
Valve bore (mm)
Valve lifter: No
Gastight valve: Yes
Spring cap, closed: Yes
Sealing: Metal
Bellows seal: No
Clear filter      (113 of the 113 items displayed)
Page Size   
Next