ProductPage

ARI Spring-loaded safety valve Type 15561 series 55.923 stainless steel low-lifting flange

Product documents

Document Document type
Product overview

Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Stainless steel
Housing material outlet side: Stainless steel
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: Low-lifting
Valve bore (mm)
Valve lifter: No
Gastight valve: Yes
Spring cap, closed: Yes
Sealing: Metal
Bellows seal: No
Clear filter      (115 of the 115 items displayed)
Page Size   
Next
Spring-loaded safety valve Type 15561 series 55.923 stainless steel gastight closed bonnet adjustment range 7.00 - 10.00 barg PN40 DN15 ARI Spring-loaded safety valve Type 15561 series 55.923 stainless steel gastight closed bonnet adjustment range 7.00 - 10.00 barg PN40 DN15 ERIKS Item #: 13584348
 
Price (Per piece):
€1,780.75
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15561 series 55.923 stainless steel gastight closed bonnet adjustment range 33.00 - 40.00 barg PN40 DN15 ARI Spring-loaded safety valve Type 15561 series 55.923 stainless steel gastight closed bonnet adjustment range 33.00 - 40.00 barg PN40 DN15 ERIKS Item #: 13584352
 
Price (Per piece):
€1,780.75
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15561 series 55.923 stainless steel gastight closed bonnet adjustment range 1.00 - 1.40 barg PN40 DN15 ARI Spring-loaded safety valve Type 15561 series 55.923 stainless steel gastight closed bonnet adjustment range 1.00 - 1.40 barg PN40 DN15 ERIKS Item #: 13584342
 
Price (Per piece):
€1,780.75
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15561 series 55.923 stainless steel gastight closed bonnet adjustment range 1.40 - 1.90 barg PN40 DN15 ARI Spring-loaded safety valve Type 15561 series 55.923 stainless steel gastight closed bonnet adjustment range 1.40 - 1.90 barg PN40 DN15 ERIKS Item #: 13584343
 
Price (Per piece):
€1,780.75
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15561 series 55.923 stainless steel gastight closed bonnet adjustment range 10.00 - 16.00 barg PN40 DN15 ARI Spring-loaded safety valve Type 15561 series 55.923 stainless steel gastight closed bonnet adjustment range 10.00 - 16.00 barg PN40 DN15 ERIKS Item #: 13584349
 
Price (Per piece):
€1,780.75
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15561 series 55.923 stainless steel gastight closed bonnet adjustment range 3.50 - 5.00 barg PN40 DN15 ARI Spring-loaded safety valve Type 15561 series 55.923 stainless steel gastight closed bonnet adjustment range 3.50 - 5.00 barg PN40 DN15 ERIKS Item #: 13584346
 
Price (Per piece):
€1,780.75
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15561 series 55.923 stainless steel gastight closed bonnet adjustment range 0.50 - 1.00 barg PN40 DN15 ARI Spring-loaded safety valve Type 15561 series 55.923 stainless steel gastight closed bonnet adjustment range 0.50 - 1.00 barg PN40 DN15 ERIKS Item #: 13584341
 
Price (Per piece):
€1,780.75
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15561 series 55.923 stainless steel gastight closed bonnet adjustment range 16.00 - 25.00 barg PN40 DN15 ARI Spring-loaded safety valve Type 15561 series 55.923 stainless steel gastight closed bonnet adjustment range 16.00 - 25.00 barg PN40 DN15 ERIKS Item #: 13584350
 
Price (Per piece):
€1,780.75
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15561 series 55.923 stainless steel gastight closed bonnet adjustment range 2.50 - 3.50 barg PN40 DN15 ARI Spring-loaded safety valve Type 15561 series 55.923 stainless steel gastight closed bonnet adjustment range 2.50 - 3.50 barg PN40 DN15 ERIKS Item #: 13584345
 
Price (Per piece):
€1,780.75
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15561 series 55.923 stainless steel gastight closed bonnet adjustment range 1.90 - 2.50 barg PN40 DN15 ARI Spring-loaded safety valve Type 15561 series 55.923 stainless steel gastight closed bonnet adjustment range 1.90 - 2.50 barg PN40 DN15 ERIKS Item #: 13584344
 
Price (Per piece):
€1,780.75
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Stainless steel
Housing material outlet side: Stainless steel
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: Low-lifting
Valve bore (mm)
Valve lifter: No
Gastight valve: Yes
Spring cap, closed: Yes
Sealing: Metal
Bellows seal: No
Clear filter      (115 of the 115 items displayed)
Page Size   
Next