ProductPage

ARI Spring-loaded safety valve Type 15600 series 35.901 steel high-lifting flange

Product documents

Document Document type
Product overview

High-luminosity safety devices are used mainly for vapour (such as steam) and gases. With large quantities, can also be used for liquids.
Design in accordance with EN ISO4126-1, TRD421 and AD2000-A2
Type of approvals: TÜV, PED, DNV

Options:

O-ring in valve: EPDM, neoprene (CR) or FKM (FPM).
- Stainless steel bellows.

Casing material: Steel 1.0619

PN40/flange outlet PN16
Closed spring cap, closed valve lifter

Application

  • Vapours.
  • Steam.
  • Gasses
  • With large quantities, can also be used for liquids.

Technical information
Approval
Options
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Steel
Housing material outlet side: Steel
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: High-lifting
Valve bore (mm)
Valve lifter: Closed
Gastight valve: Yes
Spring cap, closed: Yes
Sealing: Metal
Bellows seal: No
Clear filter      (124 of the 124 items displayed)
Page Size   
Next
Spring-loaded safety valve Type 15600 series 35.901 steel/metal closed bonnet closed lever adjustment range 10.0 - 20.0 barg inlet PN40 DN15 outlet PN16 DN25 ARI Spring-loaded safety valve Type 15600 series 35.901 steel/metal closed bonnet closed lever adjustment range 10.0 - 20.0 barg inlet PN40 DN15 outlet PN16 DN25 ERIKS Item #: 13392826
 
Price (Per piece):
€962.20
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15600 series 35.901 steel/metal closed bonnet closed lever adjustment range 8.6 - 19.0 barg inlet PN40 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve Type 15600 series 35.901 steel/metal closed bonnet closed lever adjustment range 8.6 - 19.0 barg inlet PN40 DN20 outlet PN16 DN32 ERIKS Item #: 12616907
 
Price (Per piece):
€935.85
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15600 series 35.901 steel/metal closed bonnet closed lever adjustment range 0.52 - 1.00 barg inlet PN40 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve Type 15600 series 35.901 steel/metal closed bonnet closed lever adjustment range 0.52 - 1.00 barg inlet PN40 DN20 outlet PN16 DN32 ERIKS Item #: 12616902
 
Price (Per piece):
€935.85
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15600 series 35.901 steel/metal closed bonnet closed lever adjustment range 28.1 - 35.0 barg inlet PN40 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve Type 15600 series 35.901 steel/metal closed bonnet closed lever adjustment range 28.1 - 35.0 barg inlet PN40 DN20 outlet PN16 DN32 ERIKS Item #: 12616909
 
Price (Per piece):
€935.85
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15600 series 35.901 steel/metal closed bonnet closed lever adjustment range 4.6 - 8.5 barg inlet PN40 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve Type 15600 series 35.901 steel/metal closed bonnet closed lever adjustment range 4.6 - 8.5 barg inlet PN40 DN20 outlet PN16 DN32 ERIKS Item #: 12616906
 
Price (Per piece):
€935.85
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15600 series 35.901 steel/metal closed bonnet closed lever adjustment range 0.2 - 0.5 barg inlet PN40 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve Type 15600 series 35.901 steel/metal closed bonnet closed lever adjustment range 0.2 - 0.5 barg inlet PN40 DN20 outlet PN16 DN32 ERIKS Item #: 12616901
 
Price (Per piece):
€935.85
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15600 series 35.901 steel/metal closed bonnet closed lever adjustment range 1.55 - 2.50 barg inlet PN40 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve Type 15600 series 35.901 steel/metal closed bonnet closed lever adjustment range 1.55 - 2.50 barg inlet PN40 DN20 outlet PN16 DN32 ERIKS Item #: 12616904
 
Price (Per piece):
€935.85
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15600 series 35.901 steel/metal closed bonnet closed lever adjustment range 19.1 - 28.0 barg inlet PN40 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve Type 15600 series 35.901 steel/metal closed bonnet closed lever adjustment range 19.1 - 28.0 barg inlet PN40 DN20 outlet PN16 DN32 ERIKS Item #: 12616908
 
Price (Per piece):
€935.85
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15600 series 35.901 steel/metal closed bonnet closed lever adjustment range 1.05 - 1.50 barg inlet PN40 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve Type 15600 series 35.901 steel/metal closed bonnet closed lever adjustment range 1.05 - 1.50 barg inlet PN40 DN20 outlet PN16 DN32 ERIKS Item #: 12616903
 
Price (Per piece):
€935.85
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Spring-loaded safety valve Type 15600 series 35.901 steel/metal closed bonnet closed lever adjustment range 2.55 - 4.50 barg inlet PN40 DN20 outlet PN16 DN32 ARI Spring-loaded safety valve Type 15600 series 35.901 steel/metal closed bonnet closed lever adjustment range 2.55 - 4.50 barg inlet PN40 DN20 outlet PN16 DN32 ERIKS Item #: 12616905
 
Price (Per piece):
€935.85
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Model: Spring-loaded safety valve
Construction type: Angle Pattern
Housing material inlet side: Steel
Housing material outlet side: Steel
Nominal inner diameter inlet side
Connection inlet side: Flange
Pressure rating inlet side: PN40
Adjustment range (bar)
Blow-off characteristic: High-lifting
Valve bore (mm)
Valve lifter: Closed
Gastight valve: Yes
Spring cap, closed: Yes
Sealing: Metal
Bellows seal: No
Clear filter      (124 of the 124 items displayed)
Page Size   
Next